Shop All SCBA Respirator Accessories
3M Scott
SCBA Cylinder, 4500 psi, Gray, Carbon Fiber
Mfr # 804721-01
Zoro # G4955167
product price: $1,806.99
/ea
Free Shipping & Returns
$1,806.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Material Carbon
- Color Gray
- For Use With Scott Safety SCBA
- Standards NIOSH Approved
- Overall Height 21 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Scott
- MFR # 804721-01
- Zoro # G4955167
- Country of Origin United States
- Category SCBA Respirator Accessories
Dimensions
Overall Height | 21 1/2 in |
Diameter | 5 7/16 in |
Size | Universal |
Height | 21 1/2 in |
Details
Cylinder Material | Carbon |
Item | SCBA Cylinder with Valve |
Color | Gray |
For Use With | Scott Safety SCBA |
Standards | NIOSH Approved |
Cylinder Color | Gray |
Life Expectancy | 15 yr |
Weight Empty | 7.7 lb |
Cylinder Connection | Threaded |
Cylinder Pressure | 4,500 psi |
Cylinder Duration | 30 min |
Pre-Filled | Yes |
System Type | SCBA System |
Material | Carbon Fiber |
Description
SCBA Cylinder with Valve, For Use With Scott Safety SCBA, Cylinder Duration 30 min, 4,500 psi Cylinder Pressure, 5 7/16 in Diameter
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Visor, Mesh, Gray, 17InW, 7-1/2InH (10116558)
- MCR SAFETY Anti-Fog Safety Glass with Cord, Clear Anti-Fog (MP110PF)
- STI Fire Barrier Pillow, 9 In. L, 6 In. W (SSB26)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Yellow-Black, Size 14 (PAN3P/2080AZ532-14)
- 3M SCOTT Carry Case, For Use With SCBA (803278-01)
- 3M SCOTT SCBA Backframe Assembly, 4500 psi, 30 Min. (API454001000111)
- 3M SCOTT SCBA Cylinder, 2216 psi, 30 min., Filled (200874-01)
- 3M SCOTT SCBA Cylinder, Gray, 4500 psi, Carbon Fiber (804722-01)
- 3M SCOTT SCBA Cylinder, 4500 psi, Carbon Fiber, Gray (804723-01)
- 3M SCOTT Industrial SCBA, Nylon Harness, 2216 psi (IND112013106101)
- ALLEGRO INDUSTRIES SCBA Wall Case, High Visibility Green, Linear LDPE (4150)
- 3M Scott SCBA Respirator Accessories