Shop All SCBA Respirator Accessories
3M Scott
SCBA Cylinder, 4500 psi, Carbon Wrapped
Mfr # 200129-01
Zoro # G1819940
product price: $1,981.99
/ea
Free Shipping & Returns
$1,981.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Scott Self-Contained Breathing Apparatus
- Material Carbon Fiber
- Standards NIOSH Approved for Scott SCBA products
- Weight Empty 10.04 lb
- Cylinder Material Carbon Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Scott
- MFR # 200129-01
- Zoro # G1819940
- Country of Origin United States
- Category SCBA Respirator Accessories
Dimensions
Size | 20.9 x 6.32 |
Details
Item | SCBA Cylinder |
For Use With | Scott Self-Contained Breathing Apparatus |
Material | Carbon Fiber |
Standards | NIOSH Approved for Scott SCBA products |
Weight Empty | 10.04 lb |
Cylinder Material | Carbon Fiber |
Color | Gray |
Description
SCBA Cylinder, For Use With Scott Self-Contained Breathing Apparatus
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM300 M 130)
- GLOWEAR BY ERGODYNE Rain Jacket, Hi-Vis, Blk Front, Large (8365BK-L)
- TALON TRAX Size 8 Men's Steel Rubber Boot, Black (21A579)
- SAS SAFETY Derma-Max, Nitrile Exam Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Blue (SA6608-40)
- 3M SCOTT Carry Case, For Use With SCBA (803278-01)
- 3M SCOTT Industrial SCBA, Nylon Harness, 2216 psi (IND112013106101)
- 3M SCOTT SCBA Backframe Assembly (APi454002000121)
- 3M SCOTT SCBA Cylinder, Gray, 4500 psi, Carbon Fiber (804722-01)
- 3M SCOTT SCBA Cylinder, 2216 psi, Aluminum, Yellow (804101-01)
- 3M SCOTT SCBA Cylinder, Carbon Wrapped, Gray (200130-01)
- MSA SAFETY SCBA Cylinder, 4500 psi, 9.8 lb (807570-SP)
- 3M Scott Masks & Respiratory Protection