Shop All SCBA Respirator Accessories
3M Scott
SCBA Cylinder, 4500 psi, 60 min., Filled
Mfr # 200872-01
Zoro # G5527156
product price: $2,265.99
/ea
Free Shipping & Returns
$2,265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Material Carbon Fiber
- For Use With Scott Safety Self Contained Breathing Apparatus
- Standards NIOSH
- Weight Empty 19.5 lb
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Scott
- MFR # 200872-01
- Zoro # G5527156
- Country of Origin United States
- Category SCBA Respirator Accessories
Details
Cylinder Material | Carbon Fiber |
For Use With | Scott Safety Self Contained Breathing Apparatus |
Item | SCBA Cylinder |
Standards | NIOSH |
Weight Empty | 19.5 lb |
Color | Gray |
Description
SCBA Cylinder, For Use With Scott Safety Self Contained Breathing Apparatus
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Kevlar(R)/Glass Fm Nt Ltc 9, PR (SKFGFNLTC9)
- 3M Tapered Shape, 33 dB, Yellow (312-1250)
- SAFEWAZE 5K Removable Concrete Hole Anchor (FS876)
- BRADY Construction Site Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English (126847)
- 3M SCOTT SCBA Backframe Assembly, 4500 psi, 30 Min. (API454001000111)
- 3M SCOTT Industrial SCBA, Nylon Harness, 2216 psi (IND112013106101)
- 3M SCOTT Carry Case, For Use With SCBA (803278-01)
- 3M SCOTT SCBA Cylinder, 4500 psi, Gray, Carbon Fiber (804721-01)
- 3M SCOTT SCBA Cylinder, Gray, 4500 psi, Carbon Fiber (804722-01)
- 3M SCOTT SCBA Cylinder, 4500 psi, Carbon Fiber, Gray (804723-01)
- MSA SAFETY SCBA Cylinder, Gray (10127945-SP)
- 3M Scott Masks & Respiratory Protection