Shop All SCBA Respirator Accessories
3M Scott
SCBA Cylinder, 2216 psi, Carbon Wrapped
Mfr # 200131-01
Zoro # G1826679
product price: $1,631.99
/ea
Free Shipping & Returns
$1,631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Scott Safety SCBA
- System Type SCBA System
- Material Carbon Fiber
- Standards NIOSH Approved
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Scott
- MFR # 200131-01
- Zoro # G1826679
- Country of Origin United States
- Category SCBA Respirator Accessories
Dimensions
Size | 20.50 x 6.8 |
Overall Height | 23 3/4 in |
Diameter | 6 9/16 in |
Details
Item | SCBA Cylinder |
For Use With | Scott Safety SCBA |
System Type | SCBA System |
Material | Carbon Fiber |
Standards | NIOSH Approved |
Color | Gray |
Weight Empty | 8.5 lb |
Cylinder Material | Carbon |
Cylinder Color | Gray |
Cylinder Pressure | 2,216 psi |
Cylinder Connection | Quick Connect |
Life Expectancy | 15 yr |
Pre-Filled | Yes |
Cylinder Duration | 30 min |
Description
SCBA Cylinder, For Use With Scott Safety SCBA, Cylinder Duration 30 min, 2,216 psi Cylinder Pressure, 6 9/16 in Diameter
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICK DAM Portable Flood Dam, Polymer, 4 ft. L, PK30 (WUB24-30)
- SAFEWAZE 6' Rope Positioning Lanyard (FS33210)
- BRADY Pipe Marker, Air, Blue, 3/4 to 2-3/8 In (7006-4)
- HILLMAN 3In B/W Vinyl #Set (842274)
- 3M SCOTT Carry Case, For Use With SCBA (803278-01)
- 3M SCOTT SCBA Cylinder, 4500 psi, Gray, Carbon Fiber (804721-01)
- 3M SCOTT SCBA Cylinder, Carbon Wrapped, Gray (200130-01)
- 3M SCOTT SCBA Cylinder, 2216 psi, 30 min., Filled (200874-01)
- 3M SCOTT Storage Case (804497-02)
- 3M SCOTT SCBA Backframe Assembly, 2216 psi, 30 Min. (API452001000101)
- ALLEGRO INDUSTRIES SCBA Bracket For 30 Minute HP Cylinders (4111-05)
- 3M Scott Masks & Respiratory Protection