Shop All SCBA Respirator Accessories
3M Scott
SCBA Cylinder, 2216 psi, Carbon Fiber, Gray
Mfr # 804840-01
Zoro # G4953557
product price: $1,736.99
/ea
Free Shipping & Returns
$1,736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Material Carbon
- Standards NIOSH Approved
- Color Gray
- Weight Empty 8.2 lb
- For Use With Scott Safety SCBA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Scott
- MFR # 804840-01
- Zoro # G4953557
- Country of Origin United States
- Category SCBA Respirator Accessories
Dimensions
Diameter | 6 9/16 in |
Overall Height | 23 1/2 in |
Size | Universal |
Height | 23 1/2 in |
Details
Cylinder Material | Carbon |
Item | SCBA Cylinder |
Standards | NIOSH Approved |
Color | Gray |
Weight Empty | 8.2 lb |
For Use With | Scott Safety SCBA |
Cylinder Color | Gray |
Cylinder Connection | Threaded |
System Type | SCBA System |
Life Expectancy | 15 yr |
Cylinder Pressure | 2,216 psi |
Pre-Filled | Yes |
Cylinder Duration | 30 min |
Material | Carbon Fiber |
Description
SCBA Cylinder, For Use With Scott Safety SCBA, Cylinder Duration 30 min, 2,216 psi Cylinder Pressure, 6 9/16 in Diameter
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 2X, Orange, Class 2, Premium Brilliant Series Heavy Duty Vest (1511-2X)
- SAN JAMAR Dishwashing Apron, Vinyl, Green, 20mm (614DVA20-GN)
- MSA SAFETY Filter, Bayonet, P100, Magenta, 2 PK, NIOSH 42 CFR 84 (815369)
- GEORGIA BOOT Size 11 Alloy Alloy Toe Boots, Brown (GB00550 M 110)
- 3M SCOTT SCBA Cylinder, Gray, 4500 psi, Carbon Fiber (804722-01)
- 3M SCOTT SCBA Backframe Assembly, 2216 psi, 30 Min. (API452001000101)
- 3M SCOTT SCBA Cylinder, 4500 psi, Carbon Fiber, Gray (804723-01)
- 3M SCOTT Storage Case (804497-02)
- 3M SCOTT Carry Case, For Use With SCBA (803278-01)
- 3M SCOTT SCBA Backframe Assembly (APi454002000121)
- ALLEGRO INDUSTRIES SCBA Wall Case, High Visibility Green, Linear LDPE (4150)
- 3M Scott Masks & Respiratory Protection