Shop All Supplied Air System Accessories
3M Scott
SCBA, Carbon Fiber, 45 min., 5500 psi
Mfr # X3315022200101
Zoro # G3872146
Free Shipping & Returns
$10,345.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NIOSH
- Cylinder Material Carbon Fiber
- Duration 45 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Scott
- MFR # X3315022200101
- Zoro # G3872146
- Country of Origin United States
- Category Supplied Air System Accessories
Details
Item | SCBA |
Standards | NIOSH |
Cylinder Material | Carbon Fiber |
Duration | 45 min |
Description
SCBA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Tan Deerskin Gauntlet Ski Glove, Shrink Wrapped, Size XL (80-9-041101-XLK)
- CONDOR Danger Sign, 42" W, 42" H, 0.250" Thickness, 487D78 (487D78)
- PROFLEX BY ERGODYNE Wrist Wrap, w/Thumb Loop, S/M, Black, PK6 (420)
- SOTERIA GLOVE Premium Deerskin Driver Glove, Gold, Size: S PR (2925 (S))
- 3M SCOTT Airline Hose, 25 ft., 1/4 In. (30010-025)
- 3M SCOTT Pressure Demand Airline Respirator (SAR322010311001)
- 3M SCOTT Supplied Air Respirator System, Nylon (804386-66)
- 3M SCOTT Airline Respirator, For Facepiece/Hose, Includes: Harness, (2) Quick Connect Schrader Fittings (804386-62)
- CLEMCO Helmet Hose, 50ft.x3/8" (4415)
- ALLEGRO INDUSTRIES Replacement Belt (NV20-22)
- GVS-RPB Breathing Tube for (NV2021F)
- 3M Scott Masks & Respiratory Protection