Shop All Supplied Air System Accessories
3M Scott
SCBA, Carbon Fiber, 45 min., 4500 psi
Mfr # X3314022200101
Zoro # G3871595
product price: $9,631.99
/ea
Free Shipping & Returns
$9,631.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NIOSH
- Cylinder Material Carbon Fiber
- Duration 45 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Scott
- MFR # X3314022200101
- Zoro # G3871595
- Country of Origin United States
- Category Supplied Air System Accessories
Details
Item | SCBA |
Standards | NIOSH |
Cylinder Material | Carbon Fiber |
Duration | 45 min |
Description
SCBA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTN3)
- NEVS Cryo Label Dots 9.5mm Dots for 0.5-1.5ml Tubes Assorted Roll Form (LCD-38-5-A)
- FRED SILVER Full Dome Safety Mirror (DOMEX-P36)
- ZORO SELECT Marking Tape, Striped, Black/Yellow, 2" W, Diameter: 3 in (ZRS5BY)
- 3M SCOTT Airline Respirator, For Facepiece/Hose, Includes: Harness, (2) Quick Connect Schrader Fittings (804386-62)
- 3M SCOTT Pressure Demand Airline Respirator (SAR322010311001)
- 3M SCOTT Airline Hose, 25 ft., 1/4 In. (30010-025)
- 3M SCOTT Supplied Air Respirator System, Nylon (804386-66)
- ALLEGRO INDUSTRIES High Pressure Air Line Hose, 25 ft. (9101-25B)
- ALLEGRO INDUSTRIES Adjustable Flow Control Valve (NV2016)
- AIR SYSTEMS INTL Manifold With Two Outlets, 1/4In (HPM-2H)
- 3M Scott Supplied Air System Accessories