Shop All Supplied Air System Accessories
3M Scott
SCBA, Carbon Fiber, 30 min., 4500 psi
Mfr # X3314022000101
Zoro # G3871884
product price: $8,002.99
/ea
Free Shipping & Returns
$8,002.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duration 30 min
- Cylinder Material Carbon Fiber
- Standards NIOSH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Scott
- MFR # X3314022000101
- Zoro # G3871884
- Country of Origin United States
- Category Supplied Air System Accessories
Details
Item | SCBA |
Duration | 30 min |
Cylinder Material | Carbon Fiber |
Standards | NIOSH |
Description
SCBA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Neck Cape for Helmets, Yellow (A019AA00)
- ZORO SELECT Barricade Tape, Danger, Black/Red, 150ft L (91088)
- REEBOK Work Boot, Comp Toe, 8In, Black, 12M, PR (RB8874)
- RUBBER-CAL "Dura-Scraper Wave" Commercial Entrance Mat - 3/8 in x 24 in x 36 in - Black Rubber Doormats (03-237-WA)
- 3M SCOTT Pressure Demand Airline Respirator (SAR322010311001)
- 3M SCOTT Airline Hose, 25 ft., 1/4 In. (30010-025)
- 3M SCOTT Airline Respirator, For Facepiece/Hose, Includes: Harness, (2) Quick Connect Schrader Fittings (804386-62)
- 3M SCOTT Supplied Air Respirator System, Nylon (804386-66)
- 3M Helmet Knob, Universal, Black (M-146SG)
- AIR SYSTEMS INTL Explosion-Proof Motor, 1/3Hp (MTR043EXP)
- AIR SYSTEMS INTL 3-Cylinder Airline Cascade Kit (CBA3-346NB)
- 3M Scott Masks & Respiratory Protection