Shop All SCBA Respirator Accessories
3M Scott
SCBA Backframe Assembly
Mfr # APi454002000121
Zoro # G3871482
product price: $4,369.99
/ea
Free Shipping & Returns
$4,369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headgear Included No
- System Type SCBA System
- Includes Harness, Regulators
- Standards NIOSH Approved
- Compatible with Brand Scott
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Scott
- MFR # APi454002000121
- Zoro # G3871482
- Country of Origin United States
- Category SCBA Respirator Accessories
Details
Item | SCBA Backframe Assembly |
Headgear Included | No |
System Type | SCBA System |
Includes | Harness, Regulators |
Standards | NIOSH Approved |
Compatible with Brand | Scott |
Harness Material | Kevlar(R) |
Cylinder Pressure | 4,500 psi |
Backframe Material | Aluminum |
Compatible with Series | Air-Pak 75i |
Cylinder Duration | 30 min |
Description
SCBA Backframe Assembly, Includes Harness, Regulators, Compatible with Series Air-Pak 75i, Compatible with Brand Scott, Backframe Material Aluminum, Cylinder Pressure 4,500 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Wall Mount, Black, 10-13/32in.Wx4-7/64in.H (WMXC-SB)
- ZORO SELECT Protective Case for Cal Gas Cylinders (500B)
- HEAT FACTORY Face Mask, Orange, Universal (1780-BO)
- PIP 9-4/5" Chemical Resistant Gloves, PVC, Mens, 12PK (58-8015)
- 3M SCOTT SCBA Cylinder, 4500 psi, Carbon Fiber, Gray (804723-01)
- 3M SCOTT Industrial SCBA, Nylon Harness, 2216 psi (IND112013106101)
- 3M SCOTT SCBA Cylinder, 4500 psi, Gray, Carbon Fiber (804721-01)
- 3M SCOTT Storage Case (804497-02)
- 3M SCOTT SCBA Cylinder, 2216 psi, Aluminum, Yellow (804101-01)
- 3M SCOTT Carry Case, For Use With SCBA (803278-01)
- ALLEGRO INDUSTRIES SCBA Bracket For 30 Minute HP Cylinders (4111-05)
- 3M Scott Masks & Respiratory Protection