Shop All SCBA Respirator Accessories
3M Scott
SCBA Backframe Assembly, 2216 psi, 30 Min.
Mfr # API452001000111
Zoro # G1830118
product price: $3,761.99
/ea
Free Shipping & Returns
$3,761.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 30 Minute Low Pressure Cylinder
- System Type SCBA System
- Includes Backframe/Harness, Gauge, Hard Case, Mask-Mounted Regulator
- Standards NIOSH Approved
- Compatible with Brand Scott
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Scott
- MFR # API452001000111
- Zoro # G1830118
- Country of Origin United States
- Category SCBA Respirator Accessories
Details
Item | SCBA Backframe Assembly |
For Use With | 30 Minute Low Pressure Cylinder |
System Type | SCBA System |
Includes | Backframe/Harness, Gauge, Hard Case, Mask-Mounted Regulator |
Standards | NIOSH Approved |
Compatible with Brand | Scott |
Backframe Material | Aluminum |
Cylinder Pressure | 2,216 psi |
Harness Material | Kevlar(R) |
Description
SCBA Backframe Assembly, Includes Backframe/Harness, Gauge, Hard Case, Mask-Mounted Regulator, Compatible with Brand Scott, Backframe Material Aluminum, Cylinder Pressure 2,216 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek Isoclean Shoe Covers, Slip Resist, L, Wh, PK100 (IC451SWHLG01000B)
- BOTRON CO Lightweight ESD Smock XXXL (B7307)
- TEMP-DEX Heat Resistant Gloves, Nitrile, Orng, 7, PR (720)
- BRADY Universal Mini Circuit Breaker Lockout, 6/PK (149515)
- 3M SCOTT SCBA Cylinder, 4500 psi, Carbon Fiber, Gray (804723-01)
- 3M SCOTT SCBA Backframe Assembly (APi454002000121)
- 3M SCOTT SCBA Cylinder, 2216 psi, Aluminum, Yellow (804101-01)
- 3M SCOTT SCBA Cylinder, Carbon Wrapped, Gray (200130-01)
- 3M SCOTT Storage Case (804497-02)
- 3M SCOTT SCBA Cylinder, 2216 psi, 30 min., Filled (200874-01)
- MSA SAFETY SCBA Cylinder, Gray (10127945-SP)
- 3M Scott Masks & Respiratory Protection