Shop All Supplied Air System Accessories
3M Scott
Pressure Demand Airline Respirator
Mfr # SAR423030331001
Zoro # G2148623
product price: $2,878.99
/ea
Free Shipping & Returns
$2,878.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Material Fiberglass
- Includes Nylon Harness, Hands Free Automatic Transfer, Regulator with Vibralert(R)
- Standards NIOSH Approved
- For Use With Compressed Air
- Pressure 3,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Scott
- MFR # SAR423030331001
- Zoro # G2148623
- Country of Origin United States
- Category Supplied Air System Accessories
Details
Item | Pressure Demand Airline Respirator with Escape Bottle |
Cylinder Material | Fiberglass |
Includes | Nylon Harness, Hands Free Automatic Transfer, Regulator with Vibralert(R) |
Standards | NIOSH Approved |
For Use With | Compressed Air |
Pressure | 3,000 psi |
Escape Bottle Duration | 10 min |
Headgear Included | Less Facepiece |
Fittings | Hansen |
Description
Pressure Demand Airline Respirator with Escape Bottle, Includes Nylon Harness, Hands Free Automatic Transfer, Regulator with Vibralert(R)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Green-Black, Size 10 (PAN3P/9180AP531-10)
- BRADY Aisle Marking Tape, 2In W, 100Ft L, Red/Wht (121916)
- BRADY Exit Sign, 5x14", GRN/WHT, Exit, SURF, PK10 (81920)
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (104672436)
- 3M SCOTT Airline Respirator, For Facepiece/Hose, Includes: Harness, (2) Quick Connect Schrader Fittings (804386-62)
- 3M SCOTT Supplied Air Respirator System, Nylon (804386-66)
- 3M SCOTT Airline Hose, 25 ft., 1/4 In. (30010-025)
- 3M SCOTT Pressure Demand Airline Respirator (SAR322010311001)
- MILLER ELECTRIC Input Air Hose, Miller C50 SAR System, Size: 50 ft (276005)
- BULLARD Monitor, Inlet (COHP)
- 3M Back Mount Adaptor (SA-2100LP)
- 3M Scott Masks & Respiratory Protection