Shop All Supplied Air System Accessories
3M Scott
Pressure Demand Airline Respirator
Mfr # SAR423020331001
Zoro # G1109893
product price: $3,617.99
/ea
Free Shipping & Returns
$3,617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headgear Included Less Facepiece
- Pressure 3,000 psi
- Escape Bottle Duration 5 min
- For Use With Compressed Air
- Standards NIOSH Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Scott
- MFR # SAR423020331001
- Zoro # G1109893
- Country of Origin United States
- Category Supplied Air System Accessories
Details
Headgear Included | Less Facepiece |
Pressure | 3,000 psi |
Escape Bottle Duration | 5 min |
For Use With | Compressed Air |
Standards | NIOSH Approved |
Cylinder Material | Fiberglass |
Item | Pressure Demand Airline Respirator with Escape Bottle |
Includes | Nylon Harness, Hands Free Automatic Transfer, Regulator with Vibralert(R) |
Fittings | Hansen |
Description
Pressure Demand Airline Respirator with Escape Bottle, Includes Nylon Harness, Hands Free Automatic Transfer, Regulator with Vibralert(R)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Virtua CCS Safety Glasses, Anti-Fog, Anti-Scratch, Foam Gasket, Wraparound, Frameless, Clear Lens (11872)
- GOULD & GOODRICH Aerosol Case, Hi-Gloss (H681-3CLBR)
- PIP Evolution Deluxe 6151 Cap Style Hard Hat HDPE Shell, 6-Pt Suspension, Ratchet Adj., Neon Orange (280-EV6151-OR)
- MECHANIX WEAR CarbonX Level 1 Fire Retardant Gloves, L, Black, PR (CXG-L1 LRG)
- 3M SCOTT Airline Hose, 25 ft., 1/4 In. (30010-025)
- 3M SCOTT Supplied Air Respirator System, Nylon (804386-66)
- 3M SCOTT Airline Respirator, For Facepiece/Hose, Includes: Harness, (2) Quick Connect Schrader Fittings (804386-62)
- 3M SCOTT Pressure Demand Airline Respirator (SAR322010311001)
- ALLEGRO INDUSTRIES SCBA Storage Bag (4100-45)
- 3M Versaflo Vortemp Muffler Kit V-211, 1/pk (V-211)
- BULLARD Air-Driven Free-Air Pump (ADP20)
- 3M Scott Masks & Respiratory Protection