Shop All Supplied Air System Accessories
3M Scott
Pressure Demand Airline Respirator
Mfr # SAR322010311001
Zoro # G1366547
product price: $2,025.99
/ea
Free Shipping & Returns
$2,025.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headgear Included Less Facepiece
- For Use With Compressed Air
- Cylinder Material Aluminum
- Includes E-Z Flo Pressure Demand Regulator, Nylon Harness
- Escape Bottle Duration 5 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Scott
- MFR # SAR322010311001
- Zoro # G1366547
- Country of Origin United States
- Category Supplied Air System Accessories
Details
Headgear Included | Less Facepiece |
For Use With | Compressed Air |
Cylinder Material | Aluminum |
Includes | E-Z Flo Pressure Demand Regulator, Nylon Harness |
Escape Bottle Duration | 5 min |
Item | Pressure Demand Airline Respirator with Escape Bottle |
Pressure | 2,216 psi |
Standards | NIOSH Approved |
Brand and Series | Scott Ska-Pak Plus |
Application | General Purpose |
For IDLH | Yes |
Includes Escape Bottle | Yes |
Includes Headgear | No |
Operating Pressure | 60 to 125 psi |
Respirator Type | Type C |
Series | Ska-Pak Plus |
Fittings | Hansen |
Air Source | Compressed Air Cylinder |
System Type | SAR System |
Features | Padded, Nylon Harness, E-Z Klip(TM) Cylinder Retention Mechanism |
Description
Pressure Demand Airline Respirator with Escape Bottle, Type C, Includes E-Z Flo Pressure Demand Regulator, Nylon Harness, Scott Ska-Pak Plus
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Hooded Disposable Coveralls, 3XL, Zipper, Elastic Wrist, Elastic Ankle, White, 6 Pack (TY127SWH3X0006G1)
- MCR SAFETY Prem Grain Goatskin Drvr Keystone, L, PK12 (3611L)
- RAE Pavement Stencil, 48 in, Handicap, 1/16, STL-116-3048 (STL-116-3048)
- DICKIES Short Sleeve Shirt, Black Smoke, M (05BKSM RG M)
- 3M SCOTT Supplied Air Respirator System, Nylon (804386-66)
- 3M SCOTT Airline Respirator, For Facepiece/Hose, Includes: Harness, (2) Quick Connect Schrader Fittings (804386-62)
- 3M SCOTT Airline Hose, 25 ft., 1/4 In. (30010-025)
- BULLARD Nylon Belt (4612)
- 3M Helmet, Universal, Black (M-407SG)
- MSA SAFETY Exhalation Valve Seat (461958)
- ALLEGRO INDUSTRIES Replacement Belt (NV20-22)
- 3M Scott Masks & Respiratory Protection