Shop All Supplied Air Systems
This Product is Discontinued
3M Scott
Pressure Demand Airline Respirator (Discontinued)
Mfr # SAR222010211101
Zoro # G4830192
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Compressed Air
- Includes E-Z Flo Pressure Demand Regulator, Medium Full Facepiece Respirator, Polypropylene Harness
- Cylinder Material Aluminum
- Pressure 2,216 psi
- Headgear Included AV-2000 Kevlar(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Scott
- MFR # SAR222010211101
- Zoro # G4830192
- Country of Origin United States
- Category Supplied Air Systems
Dimensions
Mask Size | M |
Headgear Size | M |
Details
Item | Pressure Demand Airline Respirator with Escape Bottle |
For Use With | Compressed Air |
Includes | E-Z Flo Pressure Demand Regulator, Medium Full Facepiece Respirator, Polypropylene Harness |
Cylinder Material | Aluminum |
Pressure | 2,216 psi |
Headgear Included | AV-2000 Kevlar(R) |
Couplers | Hansen |
Standards | NIOSH Approved |
Escape Bottle Duration | 5 min |
Headgear Type | Full Facepiece |
Fittings | Hansen |
Air Source | Compressed Air Cylinder |
Headgear Material | EPDM Rubber, Kevlar¿ |
Application | General Purpose |
For IDLH | Yes |
Respirator Type | Type C |
System Type | SAR System |
Includes Escape Bottle | Yes |
Series | Ska-Pak |
Number of Suspension Points | 4 |
Brand and Series | Scott Ska-Pak Plus |
Features | Aluminum Construction |
Description
Pressure Demand Airline Respirator with Escape Bottle, Type C, Includes E-Z Flo Pressure Demand Regulator, Medium Full Facepiece Respirator, Polypropylene Harness, Full Facepiece, Headgear Size M, Scott Ska-Pak Plus
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.