Shop All Supplied Air System Accessories
3M Scott
Pressure Demand Airline Respirator
Mfr # SAR222010211001
Zoro # G3336453
Free Shipping & Returns
$2,032.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Escape Bottle Duration 5 min
- For Use With Compressed Air
- Cylinder Material Aluminum
- Pressure 2,216 psi
- Includes E-Z Flo Pressure Demand Regulator, Polypropylene Harness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Scott
- MFR # SAR222010211001
- Zoro # G3336453
- Country of Origin United States
- Category Supplied Air System Accessories
Details
Escape Bottle Duration | 5 min |
For Use With | Compressed Air |
Cylinder Material | Aluminum |
Item | Pressure Demand Airline Respirator with Escape Bottle |
Pressure | 2,216 psi |
Includes | E-Z Flo Pressure Demand Regulator, Polypropylene Harness |
Standards | NIOSH Approved |
Headgear Included | Less Facepiece |
Air Source | Compressed Air Cylinder |
Application | General Purpose |
Fittings | Hansen |
Includes Escape Bottle | Yes |
Series | Ska-Pak |
System Type | SAR System |
Operating Pressure | 60 to 125 psi |
Includes Headgear | No |
Brand and Series | Scott Ska-Pak |
Respirator Type | Type C |
For IDLH | Yes |
Description
Pressure Demand Airline Respirator with Escape Bottle, Type C, Includes E-Z Flo Pressure Demand Regulator, Polypropylene Harness, Scott Ska-Pak
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (11-840)
- CAIMAN Welding Gloves, Stick, XL/10, PR (1816-6)
- OASIS Nitrile Disposable Gloves, Nitrile, XL, 100 PK (SMNS105/NGPF7004)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Pink (485364)
- 3M SCOTT Supplied Air Respirator System, Nylon (804386-66)
- 3M SCOTT Pressure Demand Airline Respirator (SAR322010311001)
- 3M SCOTT Airline Respirator, For Facepiece/Hose, Includes: Harness, (2) Quick Connect Schrader Fittings (804386-62)
- 3M SCOTT Airline Hose, 25 ft., 1/4 In. (30010-025)
- GVS-RPB Breathing Tube for (NV2021F)
- BULLARD Hc2400 Muffler/Valve Assembly (MV2400)
- ALLEGRO INDUSTRIES Wall-Air Filtration Panel w/CO Monitor ( (9872-40)
- 3M Scott Masks & Respiratory Protection