Shop All Respirator Accessories
This Product is Discontinued
3M Scott
Prescription Lens Kit (Discontinued)
Mfr # 804442-01
Zoro # G4010964
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With AV2000
- Includes FRAMES (FITS BOTH SCOTT-O-VISTA AND THE AV-2000)
- Material PLASTIC FRAME W/ 2 SILICONE RINGS (TO HOLD THE LENSES IN PLACE)
- Size Universal
- Includes Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Scott
- MFR # 804442-01
- Zoro # G4010964
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Size | Universal |
Details
For Use With | AV2000 |
Item | Spectacle Kit |
Includes | FRAMES (FITS BOTH SCOTT-O-VISTA AND THE AV-2000) |
Material | PLASTIC FRAME W/ 2 SILICONE RINGS (TO HOLD THE LENSES IN PLACE) |
Includes Lens | No |
Compatible with Brand | Scott |
Frame Material | Plastic |
Compatible with Manufacturer Part Number | AV2000, Scott-O-Vista |
Description
Spectacle Kit, Includes Lens No, For Use With AV2000, Compatible with Brand Scott, Frame Material Plastic, Includes FRAMES (FITS BOTH SCOTT-O-VISTA AND THE AV-2000)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.