Shop All Respirator Accessories
3M Scott
Lens Frame, 60mm, AV-3000 Facepieces
Mfr # 200372-60F
Zoro # G4953076
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Facepieces
- Includes 60 mm Frames without Lenses for Prescription Users
- Size 60mm
- Compatible with Manufacturer Part Number AV3000
- Compatible with Brand Scott
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Scott
- MFR # 200372-60F
- Zoro # G4953076
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Size | 60mm |
Details
Item | Spectacle Kit |
For Use With | Facepieces |
Includes | 60 mm Frames without Lenses for Prescription Users |
Compatible with Manufacturer Part Number | AV3000 |
Compatible with Brand | Scott |
Includes Lens | No |
Description
Spectacle Kit, Includes Lens No, For Use With Facepieces, Compatible with Brand Scott, Includes 60 mm Frames without Lenses for Prescription Users
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA PRO TECH Critical Cover® AquaTrak® Boot Covers, Fluid Resistant, 2XL, Black, PK200 (BT-C1X14-B)
- EARTH EDGE The Pad 20 in. W X 15 in. D Black Kneeling Pad (EE000261-30D)
- 3M Tapered Shape, 32 dB, Yellow (312-1219)
- MAGID CutMaster 93KV Medium Weight Kevlar Knit Gloves Cut Level 3, 12PK (93KV-7)
- 3M SCOTT Bayonet Adapter, Pack of 5 (AV-632)
- 3M SCOTT Airline Hose, 50 ft., 1/4 In. Dia. (30010-050)
- 3M SCOTT Anti-Fog Wipe, 2.5" x 3 (2010173)
- 3M SCOTT Lens Frame, 52mm, AV-3000 Facepieces (200372-52F)
- 3M SCOTT Spectacle Kit, AV-3000 Facepieces (805753-01)
- ALLEGRO INDUSTRIES Ac Electric Cord, 953304 (9533-04)
- HONEYWELL NORTH Lens Covers, PK25 (702028-H5)
- 3M Scott Masks & Respiratory Protection