Shop All SCBA Respirators
3M Scott
Industrial SCBA, Carbon, 60 min.
Mfr # ACS3A4063003101
Zoro # G1834631
product price: $4,663.99
/ea
Free Shipping & Returns
$4,663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Material Carbon Fiber
- Mask Size M
- Standards NIOSH Approved
- Includes Cylinder, Harness and Backframe Assembly, Positive Pressure Facepiece Mounted Breathing Regulator, Reinforced Polyamide and Nylon, Single Stage Pressure Reducer, Valve Assembly
- System Type SCBA System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Scott
- MFR # ACS3A4063003101
- Zoro # G1834631
- Country of Origin United States
- Category SCBA Respirators
Dimensions
Mask Size | M |
Details
Cylinder Material | Carbon Fiber |
Item | Industrial SCBA |
Standards | NIOSH Approved |
Includes | Cylinder, Harness and Backframe Assembly, Positive Pressure Facepiece Mounted Breathing Regulator, Reinforced Polyamide and Nylon, Single Stage Pressure Reducer, Valve Assembly |
System Type | SCBA System |
Mask Brand and Series | Scott AV-3000 |
Pressure Type | High Pressure |
Cylinder Pressure | 4,500 psi |
Cylinder Duration | 60 min |
Includes Carrying Case | No |
Brand and Series | Scott ACSi |
Series | ACSi |
Includes Personal Alert Safety System | No |
Features | Ergonomically Molded, Lightweight, Shoulder-Mounted Photoluminescent Gauge with Whistle End-of-Service Alarm |
Includes Mask | Yes |
Backframe Material | Thermoflex |
Description
Industrial SCBA, Includes Cylinder, Harness and Backframe Assembly, Positive Pressure Facepiece Mounted Breathing Regulator, Reinforced Polyamide and Nylon, Single Stage Pressure Reducer, Valve Assembly, Cylinder Duration 60 min, Mask Size M, ACSi, Backframe Material Thermoflex, 4,500 psi Cylinder Pressure
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 8, 1 PR (11-724-VEND)
- CAIMAN Insulated Glove, S, PR (2396-3)
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-595-BK)
- 3M 6000 Respirator Lens Cvr 10/Bg (6885PC1-B10)
- 3M SCOTT Industrial SCBA, 30 min., Aluminum (IND112013100101)
- 3M SCOTT Industrial SCBA, Aluminum, 30 min. (IND142013100101)
- 3M SCOTT Industrial SCBA, 30 min., 2216 PSI, NIOSH (ACS3A2003000101)
- 3M SCOTT Industrial SCBA, Carbon Fiber, 60 min. (IND114063100101)
- MSA SAFETY Industrial SCBA, 30 min Cylinder Duration (816115-SP)
- MSA SAFETY Industrial SCBA, Aluminum, 2216 psi, Nylon (10215806)
- 3M Scott Masks & Respiratory Protection