Shop All SCBA Respirators
3M Scott
Industrial SCBA, Carbon, 30 min.
Mfr # ACS3A4043013101
Zoro # G1834640
Free Shipping & Returns
$4,514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Material Carbon Fiber
- Cylinder Duration 30 min
- Cylinder Pressure 4,500 psi
- Mask Size M
- System Type SCBA System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Scott
- MFR # ACS3A4043013101
- Zoro # G1834640
- Country of Origin United States
- Category SCBA Respirators
Dimensions
Mask Size | M |
Details
Cylinder Material | Carbon Fiber |
Cylinder Duration | 30 min |
Cylinder Pressure | 4,500 psi |
System Type | SCBA System |
Item | Industrial SCBA |
Includes Mask | Yes |
Includes | Cylinder, Harness and Backframe Assembly, Positive Pressure Facepiece Mounted Breathing Regulator, Reinforced Polyamide and Nylon, Single Stage Pressure Reducer, Valve Assembly |
Standards | NIOSH Approved |
Includes Personal Alert Safety System | No |
Includes Carrying Case | No |
Mask Brand and Series | Scott AV-3000 |
Features | Ergonomically Molded, Extended Duration Airline with Hansen Fitting, Lightweight, Shoulder-Mounted Photoluminescent Gauge with Whistle End-of-Service Alarm |
Series | ACSi |
Pressure Type | High Pressure |
Brand and Series | Scott ACSi |
Backframe Material | Thermoflex |
Description
Industrial SCBA, Includes Cylinder, Harness and Backframe Assembly, Positive Pressure Facepiece Mounted Breathing Regulator, Reinforced Polyamide and Nylon, Single Stage Pressure Reducer, Valve Assembly, Cylinder Duration 30 min, Mask Size M, ACSi, Backframe Material Thermoflex, 4,500 psi Cylinder Pressure
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ SS360 Stealth American Grit Enhanced Visibility Hoodie, Black, 4XL (65120503XXXXL)
- TENNSCO Shelf, 48 In x 24 In, Gray (307 LIGHT GREY)
- TOUGH DUCK Rain Jacket with Hood, Hi-Vis Yellow/Green, L (S37211)
- SELLSTROM Safety Glasses, Smoke Scratch-Resistant (S70721)
- 3M SCOTT Industrial SCBA, Aluminum, 30 min. (IND142013100101)
- 3M SCOTT Industrial SCBA, Carbon, 60 min. (ACS3A4063003101)
- 3M SCOTT Industrial SCBA, 30 min., Aluminum (IND112013100101)
- 3M SCOTT Industrial SCBA, Carbon Fiber, 60 min. (IND114063100101)
- 3M SCOTT Industrial SCBA, 30 min., 2216 PSI, NIOSH (ACS3A2003000101)
- MSA SAFETY Industrial SCBA, Aluminum, 2216 psi, Nylon (10215806)
- 3M Scott Masks & Respiratory Protection