Shop All SCBA Respirators
3M Scott
Industrial SCBA, 45 min., 4500 PSI, NIOSH, PSI: 4, 500
Mfr # IND144003100101
Zoro # G3870974
product price: $2,456.99
/ea
Free Shipping & Returns
$2,456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Harness, Regulator
- Standards NIOSH
- Cylinder Duration 45 min
- Includes Mask No
- Cylinder Pressure 4,500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Scott
- MFR # IND144003100101
- Zoro # G3870974
- Country of Origin United States
- Category SCBA Respirators
Details
Item | Industrial SCBA Harness |
Includes | Harness, Regulator |
Standards | NIOSH |
Cylinder Duration | 45 min |
Includes Mask | No |
Cylinder Pressure | 4,500 psi |
Description
Industrial SCBA Harness, Includes Harness, Regulator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Placard Sign, N1, 1.6 Explosives, Material: Unrippable Vinyl (DL45UV)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 9, 1 PR (37-676-VEND)
- NMC LOCKOUT, CABLE, WITH 6' CABLE (CABLO)
- GLOBAL INDUSTRIAL Round Glass Convex Mirror, Indoor, 36 Dia., 160° Viewing Angle (670557)
- 3M SCOTT Industrial SCBA, Carbon Fiber, 60 min. (IND114063100101)
- 3M SCOTT Industrial SCBA, 30 min., 2216 PSI, NIOSH (ACS3A2003000101)
- 3M SCOTT Industrial SCBA, 30 min., Aluminum (IND112013100101)
- 3M SCOTT Industrial SCBA, Aluminum, 30 min. (IND142013100101)
- 3M SCOTT Industrial SCBA, Carbon, 60 min. (ACS3A4063003101)
- MSA SAFETY Industrial SCBA, Aluminum, 2216 psi, Nylon (10215806)
- MSA SAFETY MSA G1 Full Facepiece SCBA Respirator, Large, (10161814)
- 3M Scott SCBA Respirators