Shop All SCBA Respirators
3M Scott
Industrial SCBA, 45 min., 4500 PSI, NIOSH
Mfr # APi457002200121
Zoro # G3871778
product price: $5,318.99
/ea
Free Shipping & Returns
$5,318.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NIOSH
- Includes Harness, Regulator
- Cylinder Duration 45 min
- Includes Mask No
- Cylinder Pressure 4,500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Scott
- MFR # APi457002200121
- Zoro # G3871778
- Country of Origin United States
- Category SCBA Respirators
Details
Item | Industrial SCBA |
Standards | NIOSH |
Includes | Harness, Regulator |
Cylinder Duration | 45 min |
Includes Mask | No |
Cylinder Pressure | 4,500 psi |
Description
Industrial SCBA, Includes Harness, Regulator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Aluminum Utility Panel, 1-3/4 In. H, PK25 (97198)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powder-Free, 2XL, Blue (SAS-6605-20)
- TINGLEY Safetyflex Flame Resistant Rain Jacket, Green, 4XL (J41108)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red (LP3ML-024R)
- 3M SCOTT Industrial SCBA, 30 min., 2216 PSI, NIOSH (ACS3A2003000101)
- 3M SCOTT Industrial SCBA, Carbon Fiber, 60 min. (IND114063100101)
- 3M SCOTT Industrial SCBA, 30 min., Aluminum (IND112013100101)
- 3M SCOTT Industrial SCBA, Aluminum, 30 min. (IND142013100101)
- 3M SCOTT Industrial SCBA, Carbon, 60 min. (ACS3A4063003101)
- MSA SAFETY Industrial SCBA, Aluminum, 2216 psi, Nylon (10215805)
- MSA SAFETY Industrial SCBA, Aluminum, 2216 psi, Nylon (10215806)
- 3M Scott SCBA Respirators