Shop All Cartridges And Filters
3M Scott
Gas Mask Canister, Enforcement AM, CD, CL, FM, HC, HF, MA, OV, SD, PH, CS Tear Gas, CN Mase, HE
Mfr # 45123
Zoro # G4103136
product price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Approved for Enforcement AM, CD, CL, FM, HC, HF, MA, OV, SD, PH, CS Tear Gas, CN Mase, HE
- Color Code Magenta/Olive
- Respirator Connection Type Threaded
- NIOSH Rating Ammonia (AM), Chlorine (CL), Chlorine Dioxide (CD), Chloroacetophenone (CN), Chlorobenzylidene Malononitrile (CS), Formaldehyde (FM), HEPA, Hydrogen Chloride (HC), Hydrogen Fluoride (HF), Methylamine (MA), Organic Vapor (OV), Phosphine (PH), Sulfur Dioxide (SD)
- Standards NIOSH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Scott
- MFR # 45123
- Zoro # G4103136
- Country of Origin United Kingdom
- Category Cartridges And Filters
Dimensions
Width | 3 in |
Details
Item | Gas Mask Canister |
Approved for | Enforcement AM, CD, CL, FM, HC, HF, MA, OV, SD, PH, CS Tear Gas, CN Mase, HE |
Color Code | Magenta/Olive |
Respirator Connection Type | Threaded |
NIOSH Rating | Ammonia (AM), Chlorine (CL), Chlorine Dioxide (CD), Chloroacetophenone (CN), Chlorobenzylidene Malononitrile (CS), Formaldehyde (FM), HEPA, Hydrogen Chloride (HC), Hydrogen Fluoride (HF), Methylamine (MA), Organic Vapor (OV), Phosphine (PH), Sulfur Dioxide (SD) |
Standards | NIOSH |
Color | Black |
Description
Gas Mask Canister, NIOSH Rating Ammonia (AM), Chlorine (CL), Chlorine Dioxide (CD), Chloroacetophenone (CN), Chlorobenzylidene Malononitrile (CS), Formaldehyde (FM), HEPA, Hydrogen Chloride (HC), Hydrogen Fluoride (HF), Methylamine (MA), Organic Vapor (OV), Phosphine (PH), Sulfur Dioxide (SD), Color Code Magenta, Olive, Compatible with Brand and Series M120 Series, Scott Safety AV, Respirator Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, XL, Blue, PR (3010-XL (10))
- RICKIS RUGS 630S0023CH 2 ft. W x 3 ft. L Stop-N-Dry Mat in Charcoal (RI63065)
- JUSTRITE 5 gal Red Steel (7250130)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA333 M 100)
- 3M SCOTT Gas Mask Canister, CBRN, Olive, NIOSH (45135)
- HONEYWELL Honeywell North N95 Pre-Filters, Pkg. of 10 (7506N95)
- ALLEGRO INDUSTRIES Exhaust Filter (9700-02)
- MOLDEX Filter, Threaded, P100, Magenta, 10 PK, NIOSH (8940)
- 3M Combination Cartridge/Filter, Bayonet, AG, P100, Magenta, White, 2 PK, NIOSH (60922)
- 3M Cartridge, Yellow, 1 PR, NIOSH (D8003)
- MSA SAFETY Cartridge, Bayonet, CL, SD, CD, HC, HS, White, 2 PK, NIOSH 42 CFR 84 (815356)
- 3M Scott Cartridges And Filters