Shop All Cartridges And Filters
3M Scott
Gas Mask Canister, CBRN, Olive, NIOSH
Mfr # 45135
Zoro # G4753034
product price: $85.55
/ea
Free Shipping & Returns
$85.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Approved for CBRN
- For Use With Mfr. No. M120, M112, AV2000, AV3000SureSeal, C420 +
- Color Code Olive
- Respirator Connection Type Threaded
- NIOSH Rating CBRN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Scott
- MFR # 45135
- Zoro # G4753034
- Country of Origin United Kingdom
- Category Cartridges And Filters
Details
Item | Gas Mask Canister |
Approved for | CBRN |
For Use With | Mfr. No. M120, M112, AV2000, AV3000SureSeal, C420 + |
Color Code | Olive |
Respirator Connection Type | Threaded |
NIOSH Rating | CBRN |
Standards | NIOSH |
Description
Gas Mask Canister, NIOSH Rating CBRN, Color Code Olive, Compatible with Brand and Series M120 Series, Scott Safety AV, Respirator Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Shut-Off Sign, 10"W, 7" H, 0.040" Thickness, U7-1146-NA_10x7 (U7-1146-NA_10x7)
- HILLMAN English White Construction Sign 10 in. H X 14 in. W, 6PK (842054)
- OCCUNOMIX Wrist Support, Ambidextrous, Beige (310-158)
- LYLE Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1144-RD_10X7 (U4-1144-RD_10X7)
- 3M SCOTT Gas Mask Canister, Enforcement AM, CD, CL, FM, HC, HF, MA, OV, SD, PH, CS Tear Gas, CN Mase, HE (45123)
- 3M 3M„¢ Particulate Filter 2097/07184(AAD), P100 Respiratory Protection, 2/PK (7000029657)
- ALLEGRO INDUSTRIES Exhaust Filter (9700-02)
- 3M Combination Cartridge/Filter, Acid Gas (AG)/Organic Vapor (OV)/P100, Bayonet, Magenta/Yellow, 2 Pack (60923)
- DEVILBISS Qc3 Filter/Desiccant Cartridge Replacement (DEV130524)
- HONEYWELL Honeywell North Multi-Gas/P100 Respirator Cartridge (75SCP100L)
- 3M 6000 Series Respirator Cartridge, 2PK (RSP605)
- 3M Scott Cartridges And Filters