Shop All Reusable Respirators
This Product is Discontinued
3M Scott
Full-Face Respirator, Poly Headnet, XL (Discontinued)
Mfr # 804069-21
Zoro # G4821275
Free Shipping & Returns
This Product is Discontinued
Key Features
- Connection Bayonet
- Suspension Headnet
- Mask Size XL
- Standards NIOSH
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Scott
- MFR # 804069-21
- Zoro # G4821275
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | XL |
Details
Connection | Bayonet |
Suspension | Headnet |
Item | Full Face Respirator |
Standards | NIOSH |
Color | Black |
Configured For | Cartridges, PAPR, SCBA, Supplied Air System |
Head Harness Material | Polyester |
Respirator Connection Type | Bayonet |
Includes | XL Polyisoprene faceseal |
Typical Application | IDLH and Non-IDLH Environments |
Cartridges Included | No |
Facepiece Material | EPDM Rubber |
Full Face Suspension Type | 4 pt with Mesh Headnet |
Series | AV-2000 |
NIOSH Rating | Not Rated |
Face Seal Material | XL Polyisoprene |
Number of Cartridges Included | 0 |
Number of Suspension Points | 4 |
For Use With | Scott Air-Supplied and APR Products |
Description
Full Face Respirator, AV-2000 Series, XL, Cartridges Included No, Includes XL Polyisoprene faceseal, Facepiece Material EPDM Rubber, Respirator Connection Type Bayonet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.