Shop All Reusable Respirators
This Product is Discontinued
3M Scott
Full-Face Respirator, Poly Headnet, L (Discontinued)
Mfr # 804069-20
Zoro # G4823436
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mask Size L
- Full Face Suspension Type 4 pt with Mesh Headnet
- Standards NIOSH
- Facepiece Material EPDM Rubber
- Suspension Headnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Scott
- MFR # 804069-20
- Zoro # G4823436
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Full Face Suspension Type | 4 pt with Mesh Headnet |
Standards | NIOSH |
Facepiece Material | EPDM Rubber |
Suspension | Headnet |
Typical Application | IDLH and Non-IDLH Environments |
Respirator Connection Type | Bayonet |
Head Harness Material | Polyester |
Configured For | Cartridges, PAPR, SCBA, Supplied Air System |
Cartridges Included | No |
Includes | Large, Standard Faceseal |
Item | Full Face Respirator |
Series | AV-2000 |
Number of Cartridges Included | 0 |
NIOSH Rating | Not Rated |
Number of Suspension Points | 4 |
For Use With | Scott Air-Supplied and APR Products |
Description
Full Face Respirator, AV-2000 Series, L, Cartridges Included No, Facepiece Material EPDM Rubber, Respirator Connection Type Bayonet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.