Shop All Escape Hoods and Respirators
3M Scott
Emergency Escape Breathing Device, Al
Mfr # 8007213-D
Zoro # G701770506
product price: $1,029.99
/ea
Free Shipping & Returns
$1,029.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Escape Duration 10 min
- Cylinder Material Aluminum
- Standards NIOSH Approved
- System Type ELSA-N
- Series 8007213-D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Scott
- MFR # 8007213-D
- Zoro # G701770506
- Country of Origin United States
- Category Escape Hoods and Respirators
Details
Escape Duration | 10 min |
Item | Emergency Escape Breathing Device |
Cylinder Material | Aluminum |
Standards | NIOSH Approved |
System Type | ELSA-N |
Series | 8007213-D |
Brand and Series | 3M Scott |
Hood Color | Clear |
For IDLH | Yes |
Cylinder Pressure | 3,000 psi |
Description
Emergency Escape Breathing Device, ELSA-N, 10 min Escape Duration, For IDLH Yes, 8007213-D
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Apex Pants, Size 34", Volcanic (74434)
- ACTIVAR CONSTRUCTION PRODUCTS GROUP Mark Bracket For Wall Mounting Of Fire Extinguisher For Models Cosmic 10 & Galaxy 10 (MB846C)
- PIG Absorb-&-Lock Loose Absorbent, 4 lb, PK4 (PLP501)
- XENON Safety Glasses, Gray Uncoated (SG-14G)
- 3M SCOTT Carry Bag, w/Strap, For IDLH (8007196)
- 3M SCOTT Hood, For IDLH (8007204)
- 3M SCOTT Emergency Escape Breathing Device, Al (8007214-D)
- 3M SCOTT Carry Strap, ELSA-N, For IDLH, 8007210 (8007210)
- 3M SCOTT Emergency Escape Breathing Device, Al (8007212-D)
- 3M SCOTT Carry Bag, w/Strap, For IDLH (8007197)
- HONEYWELL NORTH Emergency Escape Mouth Bit Respirator, For Acid Gases, 7900 Series, Grey (7902)
- 3M Scott Escape Hoods and Respirators