Shop All Cartridges And Filters
This Product is Discontinued
3M Scott
Combination Cartridge/Filter, Bayonet, AG, P100, Magenta, White, 2 PK, NIOSH (Discontinued)
Mfr # 7422-WB1
Zoro # G4731885
This Product is Discontinued
Key Features
- For Use With Scott 742 Series, AV series full face, Promask 25 and Xcel(TM)
- Cartridge Approved For AG, P100
- Color Code Magenta, White
- Respirator Cartridge Type Air Purifying Respirator
- Respirator Connection Type Bayonet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Scott
- MFR # 7422-WB1
- Zoro # G4731885
- Country of Origin United States
- Category Cartridges And Filters
Details
Item | Combination Cartridge/Filter |
For Use With | Scott 742 Series, AV series full face, Promask 25 and Xcel(TM) |
Cartridge Approved For | AG, P100 |
Color Code | Magenta, White |
Respirator Cartridge Type | Air Purifying Respirator |
Respirator Connection Type | Bayonet |
NIOSH Rating | Acid Gas (AG), P100 |
Standards | NIOSH |
Series | 742 |
Approved for | AG, P100 |
Connection | Bayonet |
Description
Combination Cartridge/Filter, NIOSH Rating Acid Gas (AG), P100, Magenta, White, Compatible with Brand and Series Scott AV Series, Scott AVIVA Series, Scott Promask 25 Series, Scott Weld-O-Vista Series, Scott XCEL Series, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Bayonet, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.