Shop All Cartridges And Filters
This Product is Discontinued
3M Scott
Cartridge, Bayonet, OV, AM, CL, CD, FM, HC, HF, MA, SD, HS, Olive, 2 PK, NIOSH (Discontinued)
Mfr # 7422-SC1
Zoro # G3985396
This Product is Discontinued
Key Features
- For Use With Scott 742 Series, AV series full face, Promask 25 and Xcel(TM)
- Color Code Olive
- Cartridge Approved For AM, CD, CL, FM, HC, HF, HS, MA, OV, SD
- Respirator Cartridge Type Air Purifying Respirator
- Respirator Connection Type Bayonet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Scott
- MFR # 7422-SC1
- Zoro # G3985396
- Country of Origin United States
- Category Cartridges And Filters
Details
Item | Cartridge |
For Use With | Scott 742 Series, AV series full face, Promask 25 and Xcel(TM) |
Color Code | Olive |
Cartridge Approved For | AM, CD, CL, FM, HC, HF, HS, MA, OV, SD |
Respirator Cartridge Type | Air Purifying Respirator |
Respirator Connection Type | Bayonet |
NIOSH Rating | Ammonia (AM), Chlorine (CL), Chlorine Dioxide (CD), Formaldehyde (FM), Hydrogen Chloride (HC), Hydrogen Fluoride (HF), Hydrogen Sulfide (HS), Methylamine (MA), Organic Vapor (OV), Sulfur Dioxide (SD) |
Standards | NIOSH |
Series | 742 |
Connection | Bayonet |
Approved for | OV, AM, CL, CD, FM, HC, HF, MA, SD, HS |
Description
Cartridge, NIOSH Rating Ammonia (AM), Chlorine (CL), Chlorine Dioxide (CD), Formaldehyde (FM), Hydrogen Chloride (HC), Hydrogen Fluoride (HF), Hydrogen Sulfide (HS), Methylamine (MA), Organic Vapor (OV), Sulfur Dioxide (SD), Olive, Compatible with Brand and Series Scott AV Series, Scott AVIVA Series, Scott Promask 25 Series, Scott Weld-O-Vista Series, Scott XCEL Series, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Bayonet, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.