Shop All Escape Hoods and Respirators
3M Scott
Carry Bag, w/Strap, For IDLH
Mfr # 8007198
Zoro # G701866117
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Carry Bag, Strap
- Brand and Series 3M Scott
- Series 8007198
- System Type ELSA-N
- For IDLH Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Scott
- MFR # 8007198
- Zoro # G701866117
- Country of Origin China
- Category Escape Hoods and Respirators
Details
Item | Carry Bag |
Includes | Carry Bag, Strap |
Brand and Series | 3M Scott |
Series | 8007198 |
System Type | ELSA-N |
For IDLH | Yes |
Description
Carry Bag, ELSA-N, For IDLH Yes, 8007198
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grey 18G Cut Resistant Seamless Knit HPPE Grey PU Palm, Shrink Wrapped, Size S (7) (99-1-9770-7-K)
- CONDOR Safety Sign, 4" W, 18" H, 0.330" Thick, PK6 (469V44)
- NMC Notice Authorized Personnel Only Sign - Bilingual, ESN370AB (ESN370AB)
- PRIMELINE TOOLS 4 in. House Letter C, Diecast, Black Finish (2 Pack) (MP4108)
- 3M SCOTT Carry Bag, w/Strap, For IDLH (8007197)
- 3M SCOTT Hood, For IDLH (8007204)
- 3M SCOTT Emergency Escape Breathing Device, Al (8007212-D)
- 3M SCOTT Carry Strap, ELSA-N, For IDLH, 8007210 (8007210)
- 3M SCOTT Emergency Escape Breathing Device, Al (8007213-D)
- 3M SCOTT Emergency Escape Breathing Device, Al (8007214-D)
- ALLEGRO INDUSTRIES Deluxe Double Bib Hard Hat Hood with Dis (9909-SD)
- 3M Scott Escape Hoods and Respirators