Shop All Wire Disconnects
3M
Scotchlok Female Disconnect, Blue, 16-14AWG, PK100
Mfr # MVU14-187DFX
Zoro # G2716165
product price: $68.55
/pk 100, $0.69/ea
$68.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insulation Partial
- Material ETP Copper
- Insulation Color Blue
- Wire Range 16 to 14 AWG
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MVU14-187DFX
- Zoro # G2716165
- UPC # 00051128586709
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 0.78 in |
Tab Size | 0.020 in x 0.187 in |
Barrel Inside Dia. | 0.085 in |
Mates with Male Tab Width (W') | 0.187 in |
Male Tab Width (W') | 0.187 in |
Mates with Female Width | 0.187 in |
Tab Width | 0.25 in |
Maximum Insulation Outer Diameter | 0.145 in |
Minimum Conductor Size | 16 AWG |
Barrel Inside Diameter | 0.085 in |
Pad Width | 0.187 in |
Maximum Conductor Size | 14 AWG |
Connection Width | 0.187 in |
Description
Female Disconnect, Insulation Color Blue, Terminal Type Female Disconnect, Standards CSA Certified File No. LR22190, RoHS Compliant, UL Listed E70512, Insulation Type Vinyl, Overall Length 0.78 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Control Transformer, 300 VA, 115 °C, 24/28V AC, 115V AC (T2428300)
- MIDWEST FASTENER Single Pole Pull Chain Switches 2PK (65341)
- KNIPEX End Ferrules, 20 AWG (0.5mm2) Lo, PK200 (97 99 350)
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX100S)
- 3M Scotchlok Female Disconnect, Red, 22-18AWG, PK100 (MNU18-250DFIX)
- 3M Female Disconnect, Yellow, 12-10AWG, PK500 (MNG10-375DFK)
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MVU14-250DFX)
- 3M Female Disconnect, Bare, 16-14AWG, PK100 (MU14-250DFHTX)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTI18-250Q)
- 3M Female Disconnect, Yellow, 12-10AWG, PK25 (FDV10-250Q)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK100 (DNF14-250FIB-C)
- 3M Wire Connectors & Disconnects