Shop All Wire Terminals
3M
Scotchlok 22-18 AWG Vinyl Locking Fork Terminal #10 Stud PK100
Mfr # MV18-10FLX
Zoro # G3451393
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Vinyl
- Stud Size #10
- Insulation Color Red
- Tongue Width - Wire Connector 0.32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # MV18-10FLX
- Zoro # G3451393
- UPC # 00051128588444
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Tongue Width - Wire Connector | 0.32 in |
Overall Length | 0.88 in |
Tongue Width | 0.32 in |
Maximum Conductor Size | 18 AWG |
Barrel Inside Diameter | 0.070 in |
Maximum Insulation Outer Diameter | 0.145 in |
Maximum Lock Width | 0.35 in |
Maximum Insulation Outside Diameter | 0.145 in |
Dimension E | 0.70 in |
Minimum Conductor Size | 18 AWG |
Maximum Wire Size | 18 AWG |
Minimum Wire Size | 22 AWG |
Description
Fork Terminal, Insulation Color Red, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 18 AWG, Stud Size #10, Seam Style Brazed, Standards CSA Certified, UL Listed, Connection Material Copper, Connection Type Crimp, Minimum Wire Size 22 AWG, Overall Length 0.88 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Watertight IEC Pin and Sleeve Receptacle, 2P3W, 16A 100-130V (HBL316R4W)
- EATON Molded Case Circuit Breaker, EHD Series 70A, 3 Pole, 480V AC (EHD3070)
- HELI-TUBE 3/8 In. OD X 50FT Black Polyethylene Spiral Wrap (HT 3/8 UR-50)
- ANCOR Red 16 AWG Primary Wire - 100' (102810)
- 3M 16-14 AWG Non-Insulated Locking Fork Terminal #8 Stud PK1000 (MU14-8FLK)
- 3M 16-14 AWG Non-Insulated Pin Terminal 0.47" Pin Length PK100 (MU14-47PX-A)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #8 Stud PK25 (LFV14-8Q)
- 3M Scotchlok 16-14 AWG Vinyl Ring Terminal #6 Stud PK100 (MVU14-6R/SX)
- 3M Vinyl Wire Termination Kit 850 Piece w/Tool (STK-1)
- 3M Scotchlok 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK50 (MV10-10FLX)
- GARDNER BENDER 16-14 Ga. Insulated Wire Ring Terminal Blue 100 pk (10-104)
- 3M Wire Terminals