Shop All Splints
3M
Scotchcast Quick Step Double Sided Felt Padded Splint 4 X 30 Inch White, PK 10
Mfr # 75430
Zoro # G005258892
product price: $259.99
/pk 10, $26.00/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Felt / Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | White |
Material | Felt / Fiberglass |
Description
Package Count: 10. Breathable felt on both sides of splint helps eliminate the risk of wrong-side application while providing padding and protection for the patient's injury Water-repellant technology sheds water off splint, helping keep the patient's skin dry and reduces the risk of skin maceration The 7-layer fiberglass of splint interior offers greater conformability around the bends and curves of the human body than one unified layer The felt can be easily opened on either side of the splint for quick access to the fiberglass layers and trouble-free trimming Easy-to-use, easy-to-reseal packaging helps prevent exposure to moisture, which causes product hardening, and as a result, waste Lightweight, low-profile construction means patients can easily fit their splint under a sleeve or jacket 10 per box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Nihon Kohden Ba-903d Direct-connect EKG Cables (BA-903D DIRECT-CONNECT EKG CABLES NIHON KOHDEN)
- HONEYWELL Triangular Bandage, Cotton Cloth (045009)
- FLEMING SUPPLY Fleming Supply One-Touch Blood Pressure Monitor, Adjustable Wrist Cuff, Fast and Accurate Readings (571834IHD)
- MAXTEC Analyzer, O2, 2-1/2" H x 2-1/2" Wx3-1/2" D (R218P15)
- ORFIT 18 X 24 X 0.06 In. Classic Soft 13 Percent Micro Perforated Splinting Material (24-5621-1)
- FERNO Vacuum Splint Assortment, Orange (AS 190)
- FIRST AID ONLY Pac-Kit Wire Splint, 3-3/4 x 30 in. (21-003)
- MCKESSON Left Wrist Splint with Abducted Thumb, Medium (155-81-87315)
- ZORO SELECT Splint, Yellow, Foam, 4" W (7010-0404)
- EMI Colormed Splinter Forcep, 4.5" Red (708)
- FIRST AID ONLY Air Splint, Foot and Ankle, Clear, Plastic (M5086)
- 3M Splints