Shop All Surgical Tapes
3M
Scotchcast Plus Cast Tape 3 Inch X 12 Foot White, PK 10
Mfr # 82003
Zoro # G705258918
product price: $45.75
/pk 10, $4.58/ea
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass / Resin
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 82003
- Zoro # G705258918
- Country of Origin United States
- Category Surgical Tapes
Details
Material | Fiberglass / Resin |
Color | White |
Description
Package Count: 10. A lightweight, strong and durable casting tape that combines the benefits of a fiberglass casting tape with the handling ease of plaster.Water-activated resin lets you control working time according to application needs High and early strength allows for weight bearing in 20 minutes and provides a durable cast with less chance of breakdown and the need for costly repairs or replacements Lightweight for easy mobility Stretches to conform well to contours for a more comfortable, better fitting cast Porous weave allows the skin to breathe 3 inches x 4 yards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCO Vinyl Seat Upholstery, 20" W, 8 Hole, Black (781-A3)
- A2Z SCILAB Dental Tartar Remover Tooth Scraper Plaque Removing Tools, 4 Piece Set (A2Z-ZR208)
- NORTHSHORE GoSupreme LITE Pull-On Underwear, White, X-Large, 44"-56", 14PK (1374)
- SUNX Sunscreen, 8 oz, Bottle, 50 SPF (18-908G)
- 3M Medical Tape Durapore 1 x 15 yds White, 100Box (1538S-1)
- 3M Medical Tape Transpore 12 x 10 yds Transparent, 24Box (1527-0)
- 3M Medical Tape Transpore 3 x 10 yds Transparent, 4Box (1527-3)
- 3M Medical Tape Transpore 2 x 10 yds Transparent, 6Bx (1527-2)
- 3M MASK TAPE 2" / 233+ (3M26340)
- 3M Bandaging Tape 4"x 5 yards (100/cs) NEON PINK (1410-NP)
- FIRST AID ONLY Tape, White, 1 In. W, 5 ft. L, PK2 (8-002)
- 3M Surgical Tapes