Shop All Surgical Tapes
3M
Scotchcast Plus Cast Tape 2 Inch X 12 Foot White, PK 10
Mfr # 82002
Zoro # G405258911
product price: $42.65
/pk 10, $4.27/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass / Resin
- Width 2 in
- Length 4 yd
- Application Casting Tape
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 82002
- Zoro # G405258911
- Country of Origin Poland
- Category Surgical Tapes
Dimensions
Width | 2 in |
Length | 4 yd |
Details
Material | Fiberglass / Resin |
Application | Casting Tape |
Color | White |
Description
Package Count: 10. A lightweight, strong and durable casting tape that combines the benefits of a fiberglass casting tape with the handling ease of plaster.Water-activated resin lets you control working time according to application needs High and early strength allows for weight bearing in 20 minutes and provides a durable cast with less chance of breakdown and the need for costly repairs or replacements Lightweight for easy mobility Stretches to conform well to contours for a more comfortable, better fitting cast Porous weave allows the skin to breathe 3 inches x 12 feet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 6.2 qt., Bottle, Red, PK12 (182)
- MEDEGEN MEDICAL PRODUCTS Chemo Bag, 25x34", 4.0mL, Yellow, PK100 (9233)
- DICK MEDICAL SUPPLY Strap, Black, 9 ft. L x 2-1/2" W x 3" H (51091 BK)
- IVORY IVORY 3.10 oz. Light Scent Bar Soap (12364)
- 3M Medical Tape Transpore 2 x 10 yds White, 6Box (1534-2)
- 3M Bandaging Tape 2" x 5 yards (18/Box) ROYAL (1404-RY)
- 3M Bandaging Tape 2" x 5 yds, assorted colors (1403-BAS)
- 3M Medical Tape Transpore 1 x 10 yds White, 12Box (1534-1)
- 3M Bandaging Tape 4"x 5 yards (100/cs) NEON PINK (1410-NP)
- 3M Medical Tape Transpore 2 x 10 yds Transparent, 6Bx (1527-2)
- BOX PARTNERS Box Partners VEL150 0.75 in. x 15 ft. Clear Cloth Hook & Eye Brand Tape Combo Pack (VEL150)
- 3M Surgical Tapes