Shop All Masking Tapes
3M
Scotchblok Masking Paper, 06736, 36inx75
Mfr # 6736
Zoro # G7642807
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Length 750 Linear Foot
- Shape Roll
- Material Paper
- Thickness 2 mil
- Width 914.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 6736
- Zoro # G7642807
- UPC # 51131067363
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Length | 750 Linear Foot |
Width | 914.4 mm |
Length | 750 ft. |
Details
Shape | Roll |
Material | Paper |
Thickness | 2 mil |
Item | Masking Sheeting |
Number of Adhesive Sides | 1 |
Description
Masking Sheeting, Number of Adhesive Sides 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M AlumnumFolTp425Slver, 2nx60yd4.6, PK24 (425)
- GORILLA GLUE Instant Adhesive, 0.53 fl oz, Bottle, Cear, Super Glue Impact Tough (7805002)
- GORILLA GLUE Epoxy Adhesive, Yellow, 24 hr Full Cure, 18 oz, Syringe (5001803)
- GORILLA GLUE Gorilla Mountg Tape Clr (6065003)
- 3M Auto Acrylic Plus Attachment Tape, 6382 (MMM6382)
- 3M 3M™ 101+ Masking Tape, 5.1 Mil, 1" x 60 yds., Tan, 12/Case (T93510112PK)
- 3M Masking Tape, Green, 2.25"x60 yd. (401+)
- 3M Vinyl Tape, 1/4 in x 36 yd (471+)
- 3M Painter's Tape, 1 7/16 in W x 60 yd L, 5.4 mil Thick, Blue, Scotch Blue 2090, 1 EA (2090)
- 3M Masking Tape, Tan, 4 In. x 60 Yd., PK3 (346)
- SP SCIENCEWARE Label Tape, Red, 1 in., PK3 (F13484-0100)
- 3M Masking & Painter's Tape