Shop All Two-Part Adhesive Applicator Parts
3M Scotch-Weld
Scotch-Weld Epx Mixing Nozzle, Square Green, 1:1 And 2:1, 48.5Ml, 50Ml
Mfr # 76308-86434
Zoro # G9271135
product price: $4.19
/ea
Sold in multiples of 36 for $150.84
$150.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Scotch-Weld
- MFR # 76308-86434
- Zoro # G9271135
- Country of Origin United States
- Category Two-Part Adhesive Applicator Parts
Description
3M(TM) Scotch-Weld()TM) EPX(TM) Mixing Nozzle, Square Green, 1:1 and 2:1, 48.5mL and 50mL, 36 nozzles per case, Priced per each, Must purchase per case of 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Aluminum Foil Tape, 4.6 Mil, 2"x60 yds., Silver (T9674251PK)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, Poly-Temp, Low Density, 1/2 in x 43 ft, White (26135)
- ZORO SELECT Threadlocker, Red, Permanent, Small Screw Liquid, 10 mL Bottle, Pack 5 (2024010)
- SHURTAPE Duct Tape, 100 ft. L, Silver (SF 686)
- 3M Tip, For Use With 3M Scotch-Weld PUR Applicator Gold, Pack of 3 (PUR Adhesive Applicator)
- FASTCAP Blade Tip, Transparent White, - Mixing Ratio, 5 PK (GB.BLADE)
- WELD MOUNT AT-13 - 10:1 Gun Plunger f/AT-6030 Adhesive - Single (8013)
- LOCTITE Mixing Nozzle, Gray, 1:1, 2:1 Mixing Ratio, 10 PK (1573149)
- LOCTITE Mixing Nozzle, Black, White, 1:1, 2:1 Mixing Ratio, 10 PK (1197606)
- 3M Mixing Nozzle, Gold, 1:1, 2:1 Mixing Ratio, 36 PK (NOZZLE)
- MKT FASTENING Mixing Nozzle, Clear, 10:01 Mixing Ratio, 10 PK (7521025)
- 3M Scotch-Weld Two-Part Adhesive Applicators & Nozzles