Shop All Hot Melt Adhesives
3M Scotch-Weld
Glue Dots, Clear, 5/8 in Dia, 8 in L, 165 PK
Mfr # GL3M3792Q
Zoro # G6253847
product price: $486.99
/pk 165, $2.95/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 5/8 in
- Length 8 in
- Color Clear
- Material Low-Melt Glue
- Container Type Dot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Scotch-Weld
- MFR # GL3M3792Q
- Zoro # G6253847
- UPC # 50021200824543
- Country of Origin United States
- Category Hot Melt Adhesives
Dimensions
Diameter | 5/8 in |
Length | 8 in |
Details
Item | Glue Dots |
Color | Clear |
Material | Low-Melt Glue |
Container Type | Dot |
Description
Low-Melt Glue Sticks,3792LMQ,8 In.,PK165, Package Quantity 165
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M™ 231 Masking Tape, 7.6 Mil, 1" x 60 yds., Tan, 12/Case (T93523112PK)
- HENKEL 28OZ GRY Conc Sealant (1618172)
- LOCTITE Primerless Threadlocker, LOCTITE 263, Red, High Strength, Liquid, 250 mL Bottle (1330335)
- PRO SEAL Threadlocker, PRO SEAL ANA-LOK(TM) 42, Blue, Medium Strength, Liquid, 50 mL Bottle (24250)
- 3M SCOTCH-WELD Epoxy Adhesive, Gray, 5/8 in Dia, 8 in L, 165 PK (GL3M3792)
- 3M SCOTCH-WELD Hot-Melt Glue Sticks, Clear, 5/8 in Dia, 8 in L, 165 PK (GL3M3762)
- 3M Epoxy Adhesive, Clear, 1 in Dia, 3 in L, 30 sec Begins to Harden, 264 PK (3797 PG)
- SUREBONDER Epoxy Adhesive, Green, 7/16 in Dia, 10 in L, 60 sec Begins to Harden, 450 PK (725R10-25P)
- PARTNERS BRAND Glue Stick, Clear, 1/2 in Dia, 15 in L, 300 PK (GL4002)
- 3M Instant Adhesive, Clear, 1/2 in Dia, 12 in L, 35 sec Begins to Harden, 143 PK (3762)
- SUREBONDER Epoxy Adhesive, Clear, 5/8 in Dia, 10 in L, 5 sec Begins to Harden, 53 PK (Q601-5P)
- 3M Scotch-Weld Hot Melt Adhesives