Shop All Epoxy & Structural Adhesives
This Product is Discontinued
3M
Scotch-Weld Epoxy Potting Compound Dp270, Clear, 48.5 Ml Duo-Pak (Discontinued)
Mfr # 7100148730
Zoro # G704368861
This Product is Discontinued
Key Features
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100148730
- Zoro # G704368861
- UPC # 638060089736
- Country of Origin Unknown
- Category Epoxy & Structural Adhesives
Details
Color | Clear |
Description
When using a Duo-Pak (DP) size adhesive, rely on 3M dispensing equipment for convenient and accurate metering, mixing and dispensing. _x000D_
Epoxy Compound Features 70 Minute Work Life _x000D_
Our 3MTM Scotch-WeldTM Epoxy Potting Compound DP270 is a rigid, two-part epoxy adhesive with a 1:1 mix ratio and 70 minute work life. It provides initial strength in about 3 hours with approximately 2,500 PSI at 72°F (22°C). Additionally, our 3MTM Scotch-WeldTM Epoxy Potting Compound DP270 is low viscosity for easy dispensing and potting; and is non-corrosive to copper. It offers good resistance to medical sterilization and is available in black opaque and transparent amber. _x000D_
Epoxy Recommended Applications _x000D_
Potting and bonding electrical components _x000D_
Epoxy Understanding Epoxy Adhesives _x000D_
Epoxy adhesives are part of the class of adhesives called "structural adhesives," which include polyurethane, acrylic, cyanoacrylate and others. Epoxies are formulated as liquid reactive polymers that undergo a chemical reaction when mixed and then cure to form a solid plastic material. Once the two parts are mixed in their specified ratio, they begin the curing process and offer a limited working time where the adhesive can be applied and the two surfaces positione(more...)
Epoxy Compound Features 70 Minute Work Life _x000D_
Our 3MTM Scotch-WeldTM Epoxy Potting Compound DP270 is a rigid, two-part epoxy adhesive with a 1:1 mix ratio and 70 minute work life. It provides initial strength in about 3 hours with approximately 2,500 PSI at 72°F (22°C). Additionally, our 3MTM Scotch-WeldTM Epoxy Potting Compound DP270 is low viscosity for easy dispensing and potting; and is non-corrosive to copper. It offers good resistance to medical sterilization and is available in black opaque and transparent amber. _x000D_
Epoxy Recommended Applications _x000D_
Potting and bonding electrical components _x000D_
Epoxy Understanding Epoxy Adhesives _x000D_
Epoxy adhesives are part of the class of adhesives called "structural adhesives," which include polyurethane, acrylic, cyanoacrylate and others. Epoxies are formulated as liquid reactive polymers that undergo a chemical reaction when mixed and then cure to form a solid plastic material. Once the two parts are mixed in their specified ratio, they begin the curing process and offer a limited working time where the adhesive can be applied and the two surfaces positione(more...)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.