Shop All Electrical Tapes
3M
Scotch Vinyl Electrical Color Coding Tape, 3" Core, 0.75"x66 ft., Orng
Mfr # 500-10869
Zoro # G5228393
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Tape Tensile Strength 18 lb/in
- Width 0.75"
- Length 66 ft
- Tape Core Diameter 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 500-10869
- Zoro # G5228393
- UPC # 638060079966
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 0.75" |
Length | 66 ft |
Tape Core Diameter | 3" |
Details
Material | Vinyl |
Tape Tensile Strength | 18 lb/in |
Color | Orange |
Description
3MTM Scotch 35 Vinyl Electrical Color Coding Tape, 3" Core, 0.75" x 66 ft, Orange
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foil Tape, Copper, 1.5" x 36 yd. (1126)
- CRACK STIX Crack Filler 10 lb, Pail, Crack Rite, Acrylic Latex, Gray (2051)
- DAP Dry Time Indicator Spackling, PK2, 1 Ga, Pink/White (7079812347)
- BIG STRETCH 10.5 Oz Sashco 10016 White Big Stretch Water-Based Elastomeric Sealant (10016)
- 3M Scotch Vinyl Electrical Color Coding Tape, 3" Core, 0.75"x66 ft., Grn (10851-DL-10)
- 3M Scotch Vinyl Electrical Color Coding Tape, 3" Core, 0.75"x66 ft., Blue (10836-DL-10)
- 3M Scotch Vinyl Electrical Color Coding Tape, 3" Core, 0.75"x66 ft., Red (10810-DL-2W)
- 3M Cold Weather Electrical Tape (05400716736)
- 3M SCOTCH ELECTRICAL GROUNDING BRAID 1/2IN 15FT OTHER ELECTRICAL COMPONENT (80-6100-0021-0)
- 3M Replacement for 3M 130c-1-1/2x30ft (130C-1-1/2X30FT 3M)
- 3M Replacement for 3M 1700c-white-3/4 (1700C-WHITE-3/4 3M)
- 3M Electrical Tapes