Shop All Electrical Tapes
3M
Scotch Vinyl Color Coding Electrical Tape 35, 3/4 In X 66 Ft, Blue,
Mfr # 35-3/4X66FT-BL
Zoro # G0092000
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Performance Temp. 32 °F to 220 °F
- Material PVC
- Color Blue
- Width 0.75 in
- Duct Tape Type Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 35-3/4X66FT-BL
- Zoro # G0092000
- UPC # 54007108368
- Country of Origin Unknown
- Category Electrical Tapes
Dimensions
Width | 0.75 in |
Details
Performance Temp. | 32 °F to 220 °F |
Material | PVC |
Color | Blue |
Duct Tape Type | Vinyl |
UV Resistance | Yes |
Tape Thickness | 7 mil |
Duct Tape Grade | Premium |
Adhesion Strength | 4 Ounce |
Max. Voltage | 600 V |
Tape Adhesive Material | Rubber Resin Adhesive |
Maximum Tape Performance Temperature | 221 Degree Fahrenheit |
Elongation | 2.25 |
Description
Scotch® Vinyl Color Coding Electrical Tape 35 is a 7 mil thick, premium grade, color coded electrical tape. This flame retardant tape is suitable for use in phase identification, color coding of motor leads and piping systems and for marking safety areas. This tape is 600V rated and withstands a temperature range of 32 to 221 °F (0 to 105 °C).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Masking Film 24" x 180" Plan, Pk12 (40X003)
- FASTCAP Glue Dispenser, Yellow/White, 16 oz, Plastic (GB.GLUBOT)
- QUIKRETE Quikrete 1245-20 Anchoring Cement, Brown/Gray, 20 lb Pail (1245-20)
- 3M Film Tape, Polyimide, Amber, 1/2 In x 36 Yd (1205)
- 3M SPLICNGTAPE 3/4""X22' BLK (2155)
- 3M Electrical Tape, 2.2 mil, 1" x 216 ft., PK9 (40-1"X72YD)
- 3M Electrical Tape, 10 mil, 2"x100 ft., Black, PK24 (50-PRINTED-2x100FT)
- 3M Foil Tape, 11-1/2 In. x 6 Yd., Copper (1125)
- 3M Replacement for 3M 33+super-3/4x52ft (33+SUPER-3/4X52FT 3M)
- 3M Electrical Tape, 1 mil, 1/4"x72 yd., Yellow (3M 1318-1 0.25" x 72 yds Yellow)
- NSI INDUSTRIES 7 m Premium Vinyl Large Electrical Tape (WW-732)
- 3M Electrical Tapes