Shop All Packing Tape Dispensers
3M
Scotch Transparent Tape, 1/2in. W.
Mfr # 6002P1272
Zoro # G2485625
Sold in multiples of 12 for $82.68
$82.68
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Transparent
- Shape Continuous Roll
- Length 2,592 in
- Adhesion Strength 28 oz./in.
- Tensile Strength 28 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 6002P1272
- Zoro # G2485625
- UPC # 00051135209745
- Country of Origin United States
- Category Packing Tape Dispensers
Dimensions
Length | 2,592 in |
Width | 1/2 in |
Core Diameter | 3" |
Details
Item | Office Tape |
Color | Transparent |
Shape | Continuous Roll |
Adhesion Strength | 28 oz./in. |
Tensile Strength | 28 lb./in. |
Thickness | 2.3 mil |
Features | Excellent Handling; High Clarity and Long Aging |
Material | Cellulose Acetate |
Description
Office Tape, Cellulose Acetate, Color Transparent, Length 2,592 in, Width 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Notes, Ss, Ruled, 4X6, Ultra Pk (MMM4621SSAU)
- HON Huddle Ganging Hardware, Black (HMAGANG)
- ACCO Pressboard Report Cover 8-1/2 x 11", Dark Green (A7025976A)
- ZORO SELECT Strapping, Polypropylene, 4500 ft. L (2CXG9)
- 3M 3M™ ST181 Heavy Duty Carton Sealing Tape Dispenser, 2", Red/Black, 1/Each (TD3MST181)
- 3M Pull/Cut Tape Dispenser (M75)
- 3M Anti-Slip Tape, 12 in W, Black (50048011192982)
- 3M Scotch Tape, 3/4inx1296in (600-6PK)
- 3M Handheld Tape Dispenser, 1 In. (HB901)
- 3M Heavy Duty Handheld Tape Dispenser, 2 in W Max Tape, 3 in Core Dia, Plastic, Black (HB903)
- GLOBAL EQUIPMENT Heavy Duty Handheld Tape Dispenser, 3"W (1854-21)
- 3M Packing Tape & Dispensers