Shop All Laminating Pouches and Film
3M
Scotch® Thermal Laminator Value Pack, 9" W, with 20 Letter Size Pouches
Mfr # TL902VP
Zoro # G105260689
product price: $176.99
/ea
Free Shipping & Returns
$176.99
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
- Brand 3M
- MFR # TL902VP
- Zoro # G105260689
- UPC # 51141945286
- Country of Origin China
- Category Laminating Pouches and Film
Description
scotch thermal laminator is easy to use and will laminate items up to 9 in wide. Features a two-roller system that has two temperature settings for 3 mil and 5 mil. Saves time with a four-minute warm-up, feeds 11.5 inches/minute, with pouch release mechanism. Portable with a fold-in tray and cord storage wrap. features: maximum document thickness: 5 mil maximum document size: 9" warm-up time: 6 min laminating speed: 11.5" per min voltage: 120 v frequency: 60 hz package includes: (20) pouches this product arrives to most customers in 2-3 business days.
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
- BIC Pen, Velocity, Bp, Bld, Be, PK36 (VLGB361BE)
- ZORO SELECT Corrugated Boxes, 16" x 14" x 12", Kraft, 25/Bundle (11A741)
- LEARNING RESOURCES STEM Explorers - Motioneering (9308)
- ELECTRIDUCT UV Rated Wire Loom - 1" x 100 ft- Black (WL-ED-UV-100-100-BK)
- 3M Scotch® ID Badge Size Thermal Laminating Pouches, 5 mil, 4 1/4 x 2 1/5, 10/Pack (TP585210)
- 3M Thermal Pouches, Letter Size, 3 Mil Thick (TP3854-200)
- 3M Laminating Pouches 11.45 In X 17.48 In (TP3856-25)
- 3M Scotch® Letter Size Thermal Laminating Pouches, 3 mil, 11 1/2 x 9, 100 per Pack (TP3854100)
- 3M Scotch® Letter Size Thermal Laminating Pouches, 3 mil, 11 2/5 x 8 9/10, 200 per Pack (TP3854200)
- 3M Thermal Pouches, Business Card (TP5851-100)
- GBC Heatseal Nap-Lam Roll Film, 27"x500ft, PK2 (3126061)
- 3M Laminating Pouches and Film