Shop All Spray Adhesives
3M
Super 77 Classic Spray Adhesive, Clear, Net Wt 13.5 oz each Can, 12 per Case,
Mfr # 77
Zoro # G004936579
product price: $62.55
/ea
$62.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Type Aerosol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 77
- Zoro # G004936579
- UPC # 21200212109
- Country of Origin United States
- Category Spray Adhesives
Details
Item | Spray Adhesive |
Color | Clear |
Type | Aerosol |
Description
For more than 50 years, 3M Super 77 Industrial Grade Multipurpose Spray Adhesive Glue has remained a staple in 3M's portfolio of go-to, everyday-use adhesives considered by many to be necessary at the factory. Recognized worldwide, this spray adhesive has demonstrated its reliability in countless applications. For many, "getting the job done" is just a spray away. 3M Super 77 Multipurpose Spray Adhesive to be an extremely versatile, fast-drying spray adhesive that bonds a wide range of lightweight materials. Our permanent bond provides fast results to keep projects moving ahead. The photo-safe spray formula is easy to dispense and apply directly onto surfaces and materials where needed, with low soak-in or yellowing over time. It has an aggressive tack that offers a high initial grab as well as sufficient open time to position materials properly. High-solids content supports its low soak-in property, giving you time to find the best fit for your parts. This attribute also provides higher coverage than competing spray adhesives and helps create soft, non-dimpling glue lines. The combination of fast tack, strong bond and clean appearance make it ideal for projects of all kinds. Typical applications include general assembly, maintenance and repair projects; temporary holding; attaching fiberglass insulation and drywall corner beads; bonding thin films, foils and fabrics; picture framing and mounting displays; crafts and hobbies; installing acoustic panels in home studios; palletizing and label attachment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH ESD Anti-Static High-Temperature Kapton Tape, 2 In. Wide x 36 Yards Long, Amber (KPTLS-2)
- PERMATEX Low Odor, Noncorrosive RTV Silicone Sealant, 13 oz, Blue, Temp Range -65 to 500 Degrees F (81725)
- SMITH-COOPER PTFE Tape, 1/2X260" (4382000280)
- DAP 32 oz DryDex White All Purpose Lightweight Joint Compound; Pack of 8 (1014724)
- 3M Spray Trim Adhesive, 8090 Series, Yellow, 19 oz, Aerosol Can (08090)
- 3M Spray Trim Adhesive, 8088 Series, Clear, 24 oz, Aerosol Can (08088)
- 3M GLUE 77ADHV 7OZ SPRY (77-10)
- 3M Spray Adhesive, Super 77 Series, Clear, 16.75 oz, Aerosol Can (SUPER 77)
- 3M Adhesive Remover, Hi-Strength 90 Series, Clear, 50 mL, Can (90)
- 3M Spray Adhesive, Shipping Mate Case Sealing Series, Clear, 17.3 oz, Aerosol Can (SHIPPING MATE)
- 3M Spray Adhesive, Super 77 Series, Clear, 468.8 oz, Tank (SUPER 77)
- 3M Spray Adhesives