Shop All Packing Tapes
3M
Scotch Mainline Dispenser Model, 6in
Mfr # 30342
Zoro # G2485686
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Durable High-Impact Construction; Versatile and Able to Dispense Tape up to 6-inches Wide and with a 6-7/8" Maximum Diameter
- Construction High-Impact Plastic
- Color Tan
- Material Plastic
- For Use With Various Types of Film-Backed, Filament, Enforced and General Tapes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 30342
- Zoro # G2485686
- UPC # 00051131069640
- Country of Origin United States
- Category Packing Tapes
Dimensions
Max. Tape Width | 6" |
Details
Item | Office Tape Dispenser |
Features | Durable High-Impact Construction; Versatile and Able to Dispense Tape up to 6-inches Wide and with a 6-7/8" Maximum Diameter |
Construction | High-Impact Plastic |
Color | Tan |
Material | Plastic |
For Use With | Various Types of Film-Backed, Filament, Enforced and General Tapes |
Description
Office Tape Dispenser, For Use With Various Types of Film-Backed, Filament, Enforced and General Tapes, Max. Tape Width 6 In., Color Tan, Construction High-Impact Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Dry Erase Board Eraser (920335)
- RIT Scarlet 1-1/8 Oz. Powder Dye (83050)
- OXFORD Two Pocket Folder, 3Fastener, Light, PK25 (57701)
- ZORO SELECT Strapping, Polyester, Smooth, 7200 ft. L (2CXK4)
- 3M Filament Tape, 4 in. x 0.15m, PK20 (822)
- 3M TpSheets3750P, 2nx6n, 25sheetsper, PK5 (3750P)
- 3M Scotch, 3850 HEAVY-DUTY PACKAGING TAPE, 3in CORE, 1.88in X 54.6 YDS, CLEAR, 6/PACK (38506)
- 3M ExtremeSelngTp4412NTrnslucent, 80, PK3 (4412N)
- 3M Packaging Tape, 5910, Light Duty (70006067493)
- 3M Double Sided Tape, 3/4 x 1296 in., PK2 (665-2P34-36)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 110 Yd., PK36 (F1192G)
- 3M Packing Tape & Dispensers