Shop All Packing Tape Dispensers
3M
Scotch Magic Tape, Clear
Mfr # 810K20
Zoro # G2485537
product price: $41.39
/pk 20, $2.07/ea
Sold in multiples of 6 for $248.34
$248.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Transparent
- Material Cellulose Acetate
- Core Diameter 1"
- Width 3/4 in
- Length 1,000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 810K20
- Zoro # G2485537
- UPC # 00051135807019
- Country of Origin United States
- Category Packing Tape Dispensers
Dimensions
Core Diameter | 1" |
Width | 3/4 in |
Length | 1,000 in |
Details
Item | Office Tape |
Color | Transparent |
Material | Cellulose Acetate |
Description
Office Tape, Cellulose Acetate, Color Transparent, Length 1,000 in, Width 3/4 in, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT PEN, PRECISE, V5 RT, BK (26062)
- AVERY DENNISON Contents Dividers, Multicolor Tabs, Pk31 (11846)
- SEALER SALES Silicone Rubber Pad for KF-200H/205H (SR-KF-200H/205H)
- XEROX VersaLink High-Yield Toner, 16,500 Page-Yield, Yellow (106R04048)
- 3M Transfer Tape Dispenser, Blue, 1-1/2 in. W (700)
- 3M Handheld Packaging Tape Applicator, 2 In., Clam Shell, Gray (H128)
- 3M 3M„¢ Pressure Sensitive Handheld Tape Dispenser, 2"W (7000148741)
- 3M Scotch Tape, 3/4inx1296in (600-6PK)
- 3M Pull/Cut Tape Dispenser (M75)
- 3M 3M™ M73 Bracket Tape Dispenser, Gray, 1/Each (TD3MM73)
- START INTERNATIONAL Handheld Liner Remover, 1 In. (TDLR025H)
- 3M Packing Tape Dispensers