Shop All Electrical Tapes
This Product is Discontinued
3M
Scotch Linerless Rubber Splicing Tape 130C, 2 in x 30 ft (Discontinued)
Mfr # 80610833768
Zoro # G103162626
This Product is Discontinued
Key Features
- Performance Temp. Up to 90 Degree Celsius
- Tape Tensile Strength 250 Pound-Force Per Square Inch
- Width 50 mm
- Duct Tape Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 80610833768
- Zoro # G103162626
- UPC # 54007417545
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 50 mm |
Details
Performance Temp. | Up to 90 Degree Celsius |
Tape Tensile Strength | 250 Pound-Force Per Square Inch |
Duct Tape Grade | Premium |
Description
Scotch Linerless Rubber Splicing Tape 130C is a highly conformable, linerless Ethylene Propylene Rubber (EPR), high-voltage insulating tape that provides excellent thermal dissipation of splice heat. Scotch Splicing Tape 130C meets industry specifications and has excellent physical and electrical properties, which helps provide immediate moisture seal and void-free buildups.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.