Shop All Laminating Machines
3M
Scotch Laminating Dispenser, 8.5inx1/10in
Mfr # LS960VAD
Zoro # G2485546
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Document Width 8 1/2 in
- Temp. Cold Lamination
- Width 14.3"
- Height 6.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # LS960VAD
- Zoro # G2485546
- UPC # 00021200475689
- Country of Origin China
- Category Laminating Machines
Dimensions
Max. Document Width | 8 1/2 in |
Width | 14.3" |
Height | 6.5" |
Details
Item | Laminating Dispenser |
Temp. | Cold Lamination |
Description
Laminating Dispenser, Temp. Cold Lamination, Max. Document Width 8 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOCUGARD Security Paper Check, 24 lb., Blue, PK500 (04517)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Assorted Colors, PK6 (63630)
- NATIONAL 5 x 8-1/2" Four Ring Refill Sheets (14-055)
- AVERY Avery® Yellow Removable Print or Write Color Coding Labels for Laser and Inkjet Printers 5462, 3/4" Round, Pack of 1008 (727825462)
- 3M Dual Laminate Refill Cartridge (DL951)
- 3M Front And Back Laminate Refill Cartridge (DL961)
- GBC Pinnacle 27 EZload Laminator, 27" Max Width, 3 mil Max Doc Thickness (1701720EZA)
- SCOTCH Laminator, Sheets, Glossy, PK10 (LS854SS-10)
- SIRCLE Laminating Machine, Pouch, Speed 33 In/Min (LA-7020)
- GBC Pouch Laminating Machine, 19-2/3 In. (1703076AF)
- FELLOWES Amaris 125 Laminator, 6 Rollers, 12.5 Max Document Width, 7 mil Max Document Thickness (8058101)
- 3M Laminating Machines