Shop All Double Sided Foam Tapes
3M
Scotch® Foam Mounting Tape, 3/4" Wide x 1368" Long
Mfr # 110MR
Zoro # G204933620
product price: $68.69
/ea
$68.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Foam
- Tape Width 0.75"
- Tape Length 34 yd
- Tape Color White
- Adhesion Strength 2lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 110MR
- Zoro # G204933620
- UPC # 51131947504
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 0.75" |
Tape Length | 34 yd |
Details
Tape Backing Material | Foam |
Tape Color | White |
Adhesion Strength | 2lb |
Description
Scotch foam mounting tape, 3/4" wide x 1368" long faster, safer, more versatile than screws and nails. Double-sided, high-density foam tape has a long-lasting adhesive for secure bonding. Readily mounts to a variety of surfaces. Great for mounting signs, plaques, picture frames, name plates and more holds: up to 2 lbs; permanent/removable/repositionable: permanent; mounting application: double-sided adhesive; width: 3/4". this product arrives to most customers in 2-3 business days.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYKEN Gaffers Tape, 11.5 mil, 72mm x 50m, Green (510)
- DOW Non-Corrosive Sealant, 10.1 oz, Cartridge, White, Silicone Base (99180561)
- GORILLA GLUE Ultimate High Strength Contact Adhesive 122 oz (109852)
- 3M Epoxy Adhesive, DP270 Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 1 hr Functional Cure (270)
- 3M 3M 4950 VHB Tape 2" x 5yd, White, 45 mil (4950)
- 3M 3M 4930 VHB Tape 2" x 2", White, 25 mil, 100PK (4930)
- 3M Acrylic Plus HighBond Tp06397 Blk, 1, PK12 (06397)
- 3M 3M 4052 Double Coated Foam Tape 1" x 5yd, Black, 1/32" thick (4052)
- 3M 3M 4646 VHB Tape 2" circle, Dark Gray, 25 mil, 5PK (4646)
- 3M Acrylic PlusPrmAttchTp 06387Blk1.12, PK12 (06387)
- SCOTCH Double Sided Tape, Clear, 3/4" x 108 ft. (665)
- 3M Foam Tape