Shop All Abrasive Wheel Adapters
3M
Scotch-Brite(TM) Hook-and-Loop Dsc Backup Pad, 7D
Mfr # 7000028549
Zoro # G3485072
product price: $45.45
/ea
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 7"
- Max. RPM 6,000 RPM
- Thickness 5/16 in
- Density Medium
- Disc Diameter 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000028549
- Zoro # G3485072
- UPC # 00048011094502
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Diameter | 7" |
Disc Diameter | 7 in |
Back Mounting Size | 5/8"-11 |
Overall Length | 9 3/16 in |
Connector Size | 5/8"-11 |
Overall Diameter | 7 in |
Pad Diameter x Thickness | 7 in Dia x 5/16 in T |
Connection Size & Type | Threaded Hole - 5/8"-11 |
Overall Width | 9 3/16 in |
Tool Connection Size & Type | 5/8"-11 Internal-Thread |
Description
Hook-and-Loop Disc Backup Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Foam, Density Medium, Maximum Operating Speed 6,000 RPM, Number of Vacuum Holes Non-Vacuum, Color White, Overall Length 9 3/16 in, Overall Width 9 3/16 in, Overall Diameter 7 in, Overall Thickness 5/16 in, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Cylindrical Grinding Wheel, 16x1x5, AO, 60G (66253464837)
- X1 TOOLS 1200 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 20 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1200-FSx20)
- CENTURY DRILL & TOOL Century Drill Mounted Grinding Point 3/4" Dia. 1/4" Shank Size A22 Aluminum Oxide (75204)
- ARC ABRASIVES Cut Off Whl 6 x 1/16 x 7/8 A46T Type1, Abrasive Wheel Type: Type 1 (906167803)
- 3M Wheel Adapter Kit, Shank 1/4" dia. (60980008530)
- 3M Plastic Mandrel, 1 In (7000046309)
- 3M Scotch-Brite(TM) Hook-and-Loop Dsc Backup Pad, 3D (04132)
- 3M Scotch-Brite Mandrel Holds 1-16 Discs (990)
- 3M Qk Chang Dsc BU Pad, 3 D, TR (7000000602)
- 3M Scotch-Brite(TM) Hook-and-Loop Dsc Backup Pad, 4-1/2D (14111)
- HHIP 7 X 1/4 X 1-1/4" D1A1 Diamond Wheel (2400-7250)
- 3M Abrasive Wheel Adapters