Shop All Abrasive Wheel Adapters
3M
Scotch-Brite(TM) Hook-and-Loop Dsc Backup Pad, 2D
Mfr # 07494
Zoro # G3084846
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 2"
- Max. RPM 23,000 RPM
- Vacuum Hole Design Non-Vacuum
- Back Mounting Size 1/4 in
- Thickness 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 07494
- Zoro # G3084846
- UPC # 00048011074948
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Diameter | 2" |
Back Mounting Size | 1/4 in |
Disc Diameter | 2 in |
Overall Length | 6 in |
Connector Size | 1/4 in |
Connection Size & Type | Straight Shaft - 1/4 in |
Pad Diameter x Thickness | 2 in Dia x 1/8 in T |
Overall Width | 6 in |
Tool Connection Size & Type | 1/4 in Straight-Shank |
Overall Diameter | 2 in |
Description
Hook-and-Loop Disc Backup Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size 1/4 in, Connector Type Straight Shaft, Backup Pad Shape Round, Device Material Foam, Density Hard, Maximum Operating Speed 23,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 6 in, Overall Width 6 in, Overall Diameter 2 in, Overall Thickness 1/8 in, Product Type Disc Backup Pad, Features Dual Lock Hook Type 170
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Carbide Bur, Flame, 1/2 Cut Dia, dbl Cut (M41449)
- WEILER Wolverine 7" Wide Face Bench Grinder .014" Crimped , 5/8" Arbor Hole (6655)
- 3M Mandrels and Spindles, 3 in. (934)
- MIRKA Gold 5" Psa P400 (23-388-400)
- 3M 3M„¢ Mini Mandrel 935 2-7/8" x 1/4" (7100009221)
- 3M Scotch-Brite(TM) Hook-and-Loop Dsc Backup Pad, 8D (918)
- 3M Threaded Mandrel (7000120684)
- 3M Wheel Adapter Kit, Shank 1/4" dia. (60980008530)
- 3M Shaft, Threaded (7000045770)
- 3M Threaded Mandrel (7100253723)
- HHIP 6 X 1/8 X 3/4 X 1-1/4" 100% 6A2C 150 Grit Plain Diamond Wheel (2403-6750)
- 3M Abrasive Wheel Adapters